Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heat-Resistant For Ultra Bent Surface Masking Tape

4.33 (3)
Adhesive Power (N/10mm)
2.5
Heat-Resistant Temperature (deg C)
150
Base Material Thickness (mm)
0.080
Adhesive
Acrylic type
Tape Thickness (mm)
0.105
Tape Length (m)
7
Base Material
Special polyolefin
Tape Width (mm)
10
Color
Blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 09220 40386516 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Painting of automobile parts
4
From Japan
On 2018-06-04 00:46:58
Compared with ordinary paper masking tape, the ability to follow curved parts is very good and adhesion is also necessary and sufficient. Also, peel off easily when peeling the tape after coating, it is only good things. Although it is not cheap in price, I feel a certain value. If it becomes cheaper a little, it is a product of no mention, but I think that I will buy it again when it runs out.
This review is about item#40386516.
I used it for repainting paint.
5
From Japan
On 2017-10-26 19:53:04
I used it for masking curves and lines. It is easy to use because it does not stretch or distort at the curved part. Since there is no problem in terms of performance, I'd be happy to have a slightly smaller size for the line.
This review is about item#40386516.
Car paint
4
From Japan
On 2017-01-06 20:07:05
It also stretches and curves, it is easy to stick. When peeling off after painting, burrs did not come out and it peeled cleanly. Just a little price is high?
This review is about item#40386516.

Related Products