Buy more than* S$200* and get FREE SHIPPING

Hand Thread Tap Ser

4.50 (2)
Chamfer Lcf
1.5P
...see all>
Product Options
ADD TO CART
Number of Threads per inch Number of Flutes Screw Diameter Point Angle Length Lk (mm) Material Angle Width K (mm) Type Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Accuracy notation Screw Type Overall Length L (mm) Chamfer Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Number of Flutes Screw Diameter Point Angle Length Lk (mm) Material Angle Width K (mm) Type Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Accuracy notation Screw Type Overall Length L (mm) Chamfer Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 4 5/16-18UNC - 8 - 5 - 22 37 6.1 OH2 - UNC 70 1.5P UNC 5/16-18 1pc 1 HT 5/16-18UNC(OH2) #3 09009201 16.99 SGD
Shipped after 2018-02-23
16 4 3/4-16UNF - 14 - 11 - 32 52 14 OH2 - UNF 95 1.5P UNF 3/4-16 1pc 1 HT 3/4-16UNF(OH2) #3 09009883 75.99 SGD
In stock
24 4 3/8-24UNF - 8 - 5.5 - 24 41 7 OH2 - UNF 75 1.5P UNF 3/8-24 1pc 1 HT 3/8-24UNF(OH2) #3 09009402 19.99 SGD
Shipped after 2018-02-26
24 4 5/16-24UNF - 8 - 5 - 22 37 6.1 OH2 - UNF 70 1.5P UNF 5/16-24 1pc 1 HT 5/16-24UNF(OH2) #3 09009244 16.99 SGD
In stock
20 4 7/16-20UNF - 9 - 6 - 29 48 8 OH2 - UNF 80 1.5P UNF 7/16-20 1pc 1 HT 7/16-20UNF(OH2) #3 09009524 26.99 SGD
In stock
13 4 1/2-13UNC - 10 - 7 - 29 48 9 OH2 STD UNC 85 1.5P UNC 1/2-13 1pc 1 HT 1/2-13UNC(OH2) #3 09009567 34.99 SGD
Shipped after 2018-02-23
12 4 9/16-12UNC - 11 - 8 - 30 48 10.5 OH2 STD UNC 90 1.5P UNC 9/16-12 1pc 1 HT 9/16-12UNC(OH2) #3 09009646 48.99 SGD
Shipped after 2018-02-23
18 4 9/16-18UNF - 11 - 8 - 30 48 10.5 OH2 STD UNF 90 1.5P UNF 9/16-18 1pc 1 HT 9/16-18UNF(OH2) #3 09009682 49.99 SGD
Shipped after 2018-02-23
11 4 5/8-11UNC - 12 - 9 - 37 52 12 OH3 STD UNC 95 1.5P UNC 5/8-11 1pc 1 HT 5/8-11UNC(OH3) #3 09009725 53.99 SGD
Shipped after 2018-02-23
18 4 5/8-18UNF - 12 - 9 - 37 52 12 OH2 STD UNF 95 1.5P UNF 5/8-18 1pc 1 HT 5/8-18UNF(OH2) #3 09009761 53.99 SGD
Shipped after 2018-02-23
24 4 5/8-24UNEF - 12 - 9 - 32 52 12 OH2 STD UNEF 95 1.5P UNEF 5/8-24 1pc 1 HT 5/8-24UNEF(OH2) #3 09009804 80.99 SGD
Shipped after 2018-02-23
10 4 3/4-10UNC - 14 - 11 - 37 58 14 OH3 STD UNC 105 1.5P UNC 3/4-10 1pc 1 HT 3/4-10UNC(OH3) #3 09009847 77.99 SGD
Shipped after 2018-02-26
20 4 3/4-20UNEF - 14 - 11 - 32 52 14 OH2 STD UNEF 95 1.5P UNEF 3/4-20 1pc 1 HT 3/4-20UNEF(OH2) #3 09009926 119.99 SGD
Shipped after 2018-02-23
9 4 7/8-9UNC - 16 - 13 - 45 63 17 OH3 STD UNC 115 1.5P UNC 7/8-9 1pc 1 HT 7/8-9UNC(OH3) #3 09009962 129.99 SGD
Shipped after 2018-02-26
14 4 7/8-14UNF - 16 - 13 - 37 47 17 OH2 STD UNF 105 1.5P UNF 7/8-14 1pc 1 HT 7/8-14UNF(OH2) #3 09010005 119.99 SGD
Shipped after 2018-02-26
20 4 7/8-20UNEF - 16 - 13 - 32 48 17 OH2 STD UNEF 95 1.5P UNEF 7/8-20 1pc 1 HT 7/8-20UNEF(OH2) #3 09010041 179.99 SGD
Shipped after 2018-02-23
12 4 1 1/16-12UN - 20 - 17 - 37 47 22 OH2 STD UN 105 1.5P UN 1 1/16-12 1pc 1 HT 1 1/16-12UN(OH2) #3 09010206 289.99 SGD
Shipped after 2018-02-26
7 4 1 1/8-7UNC - 20 - 17 - 51 72 22 OH3 STD UNC 135 1.5P UNC 1 1/8-7 1pc 1 HT 1 1/8-7UNC(OH3) #3 09010242 259.99 SGD
Shipped after 2018-02-26
12 4 1 1/8-12UNF - 20 - 17 - 37 47 22 OH2 STD UNF 105 1.5P UNF 1 1/8-12 1pc 1 HT 1 1/8-12UNF(OH2) #3 09010285 259.99 SGD
Shipped after 2018-02-26
8 4 1 1/8-8UN - 20 - 17 - 51 72 22 OH3 STD UN 135 1.5P UN 1 1/8-8 1pc 1 HT 1 1/8-8UN(OH3) #3 09010321 279.99 SGD
Shipped after 2018-02-26
7 4 1 1/4-7UNC - 22 - 19 - 51 77 24 OH3 STD UNC 145 1.5P UNC 1 1/4-7 1pc 1 HT 1 1/4-7UNC(OH3) #3 09010364 309.99 SGD
Shipped after 2018-02-26
12 4 1 1/4-12UNF - 22 - 19 - 51 77 24 OH3 STD UNF 105 1.5P UNF 1 1/4-12 1pc 1 HT 1 1/4-12UNF(OH3) #3 09010407 309.99 SGD
Shipped after 2018-02-26
8 4 1 1/4-8UN - 22 - 19 - 51 77 24 OH3 STD UN 145 1.5P UN 1 1/4-8 1pc 1 HT 1 1/4-8UN(OH3) #3 09010443 329.99 SGD
Shipped after 2018-02-26
12 4 1 5/16-12UN - 24 - 21 - 37 47 26 OH2 STD UN 105 1.5P UN 1 5/16-12 1pc 1 HT 1 5/16-12UN(OH2) #3 09010486 449.99 SGD
Shipped after 2018-02-26
6 4 1 3/8-6UNC - 24 - 21 - 60 82 26 OH3 STD UNC 155 1.5P UNC 1 3/8-6 1pc 1 HT 1 3/8-6UNC(OH3) #3 09010522 379.99 SGD
Shipped after 2018-02-26
8 4 1 3/8-8UN - 24 - 21 - 60 82 26 OH3 STD UN 155 1.5P UN 1 3/8-8 1pc 1 HT 1 3/8-8UN(OH3) #3 09010565 409.99 SGD
Shipped after 2018-02-26
12 4 1 3/8-12UNF - 24 - 21 - 39 49 26 OH3 STD UNF 110 1.5P UNF 1 3/8-12 1pc 1 HT 1 3/8-12UNF(OH3) #3 09010601 379.99 SGD
Shipped after 2018-02-26
6 4 1 1/2-6UNC - 26 - 23 - 60 85 30 OH3 STD UNC 160 1.5P UNC 1 1/2-6 1pc 1 HT 1 1/2-6UNC(OH3) #3 09010644 499.99 SGD
Shipped after 2018-02-26
8 4 1 1/2-8UN - 26 - 23 - 60 85 30 OH3 STD UN 160 1.5P UN 1 1/2-8 1pc 1 HT 1 1/2-8UN(OH3) #3 09010687 529.99 SGD
Shipped after 2018-02-26
12 4 1 1/2-12UNF - 26 - 23 - 39 49 30 OH3 STD UNF 115 1.5P UNF 1 1/2-12 1pc 1 HT 1 1/2-12UNF(OH3) #3 09010723 499.99 SGD
Shipped after 2018-02-26
5 4 1 5/8-5UNS - 30 - 26 - 76 93 32 OH4 STD UNS 175 1.5P UNS 1 5/8-5 1pc 1 HT 1 5/8-5UNS(OH4) #3 09010766 599.99 SGD
Shipped after 2018-02-26
8 4 1 5/8-8UN - 30 - 26 - 60 85 32 OH3 STD UN 160 1.5P UN 1 5/8-8 1pc 1 HT 1 5/8-8UN(OH3) #3 09010802 599.99 SGD
Shipped after 2018-02-26
12 4 1 5/8-12UN - 30 - 26 - 39 49 32 OH3 STD UN 115 1.5P UN 1 5/8-12 1pc 1 HT 1 5/8-12UN(OH3) #3 09010845 599.99 SGD
Shipped after 2018-02-26
5 4 1 3/4-5UNC - 30 - 26 - 76 93 35 OH4 STD UNC 175 1.5P UNC 1 3/4-5 1pc 1 HT 1 3/4-5UNC(OH4) #3 09010881 659.99 SGD
Shipped after 2018-02-26
8 4 1 3/4-8UN - 30 - 26 - 67 93 35 OH3 STD UN 175 1.5P UN 1 3/4-8 1pc 1 HT 1 3/4-8UN(OH3) #3 09010924 709.99 SGD
Shipped after 2018-02-26
12 4 1 3/4-12UN - 30 - 26 - 39 49 35 OH3 STD UN 120 1.5P UN 1 3/4-12 1pc 1 HT 1 3/4-12UN(OH3) #3 09010967 659.99 SGD
Shipped after 2018-02-26
4 1/2 4 2-4 1/2UNC - 35 - 32 - 79 103 40 OH4 STD UNC 195 1.5P UNC 2-4 1/2 1pc 1 HT 2-4 1/2UNC(OH4) #3 09011003 929.99 SGD
Shipped after 2018-02-26
4 1/2 4 2 1/4-4 1/2UNC - 38 - 35 - 79 108 44 OH4 STD UNC 205 1.5P UNC 2 1/4-4 1/2 1pc 1 HT 2 1/4-4 1/2UNC(OH4) #3 09011125 1,059.99 SGD
Shipped after 2018-02-26
4 4 2 1/2-4UNC - 38 - 35 - 89 119 48 OH4 STD UNC 225 1.5P UNC 2 1/2-4 1pc 1 HT 2 1/2-4UNC(OH4) #3 09011161 1,559.99 SGD
Shipped after 2018-02-26
8 4 2 1/2-8UN - 38 - 35 - 76 103 48 OH3 STD UN 200 1.5P UN 2 1/2-8 1pc 1 HT 2 1/2-8UN(OH3) #3 09011204 1,689.99 SGD
Shipped after 2018-02-26
- 3 - Up 7 HSS (high speed steel) HSS 4.5 Top tap 19 29 6 OH2 - UNC 62 - UNC 1/4-20 1PC 1 HT 1/4-20UNC(OH2) #3 09009086 12.99 SGD
In stock
32 4 5/16-32UNEF - 8 - 5 - 22 37 6.1 OH2 STD UNEF 70 1.5P UNEF 5/16-32 1pc 1 HT 5/16-32UNEF(OH2) #3 09009287 26.99 SGD
Shipped after 2018-02-26
20 4 3/8-20UN - 8 - 5.5 - 24 41 7 OH2 STD UN 75 1.5P UN 3/8-20 1pc 1 HT 3/8-20UN(OH2) #3 09009366 31.99 SGD
Shipped after 2018-02-23
32 4 3/8-32UNEF - 8 - 5.5 - 24 41 7 OH2 STD UNEF 75 1.5P UNEF 3/8-32 1pc 1 HT 3/8-32UNEF(OH2) #3 09009445 34.99 SGD
Shipped after 2018-02-23
14 4 7/16-14UNC - 9 - 6 - 29 48 8 OH2 STD UNC 80 1.5P UNC 7/16-14 1pc 1 HT 7/16-14UNC(OH2) #3 09009481 28.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Screw mount correction
4
From Japan
On 2015-09-01 20:38:42
Since the bolt became stiff at the bottom of the thread mount, I bought it for correction, but since the tip of the tap is very pointy despite # 3 (upper), I can not get in to the bottom, so tap the tip I modified a screw thread by scraping a few.. As I am # 3 for finishing, I do not think it is necessary to sharpen ahead.
This review is about item#09009086.
Threading work of various accessories using camera head
5
From Japan
On 2014-06-14 21:00:46
In the general tool shop, it is quite a lot that there are many unify screws not available, this time very much.
This review is about item#09009086.

Related Products