Buy more than* S$200* and get FREE SHIPPING

Digital Calipers, Drip Proof Type

3.40 (25)
Waterproof
Equivalent to IP54
Minimum Value
0.01mm
Operating Humidity Range
Below 80%RH (no condensation)
Maximum Response Speed
3m/s
Pricision (mm)
(Repeated) +/- 0.01
Power
Lithium battery CR2032 x 1
Operating Temperature Range (deg C)
0 - 40
Material
Main scale/ stainless steel, display/ ABS resin
Accessories
Plastic case x 1, battery for monitor x 1, instruction manual x 1, performance inspection x 1
...see all
Product Options
ADD TO CART
Weight (g) Dimension (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 236x77x15 0 - 150 1PC 1 OMDC150 40376034 -
Discontinued
[x]
180 285x88x15 0 - 200 1PC 1 OMDC200 40376043 -
Discontinued
[x]
240 380x105x15 0 - 300 1PC 1 OMDC300 40376052 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 0
2 star 5
1 star 5
Review Rating: 3.40
25 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery
5
From Japan
On 2017-01-07 19:36:23
Scales on calipers up to now have been tough to diagnose. Easy to use this time just read the numbers. In the future, ordinary calipers do not want to use.
This review is about item#40376052.
Measurement
2
From Japan
On 2016-07-08 16:51:20
Although it is new, it can not take any operation check with the attached battery at once. I want you to check the operation confirmed with another battery immediately. I would like you to make it the minimum I wonder if I checked the operation at the time of shipment or was it a long-term inventory
This review is about item#40376052.
Product processing time
5
From Japan
On 2016-05-30 09:10:31
It is satisfactory because it was able to purchase cheaply, as the accuracy did not change with those of other manufacturers.
This review is about item#40376034.
Thickness measurement of steel materials
2
From Japan
On 2015-10-31 15:36:22
Since the item that arrived did not turn on, I attempted to replace it with the supplied battery, but I could not remove the battery. I called the support center and I asked for replacement as I offered to exchange goods. But as I thought I could not get out the battery ... I attempted to pull out with a strong magnet, but it was still impossible. How do you buy it? After all, I decided to return this item and purchase another product again. I wish I had no problems next time.
This review is about item#40376034.
Product inspection
1
From Japan
On 2015-06-09 10:36:45
Although it is written as drip-proof, the measured value varies only when waterdrops are attached to the slider. Even if you set 0 points, you will come right away. It is not useful at 0.02 place. In and out of batteries does not go smoothly.
This review is about item#40376043.
Metal Processing
2
From Japan
On 2015-05-08 15:45:08
As you can see in the review, it is difficult to replace the batteries, it seems that it will crack if you open it with a small screwdriver, and if you can hit it with your hands, the shock is not good for such precision equipment, absolutely improvement is essential. Sliding style is convenient in another case. I do not know because the accuracy is not comparable with other equipment, but the slide is a bit hard, the depth and step measurement are slightly more difficult to accurate. Because the memory board on the front side protrudes a little bit (memory display does not need up to the tip) because the memory plate is twisted with one screw stop. It is better to suppress with a small metal plate. Because the weight of the main body is heavy, it is hard to use sensually. If the mouthpiece is transparent to light, a slightly root is empty, so the measured values ​​differ from the fundamental one by 100, depending on the position to be measured, but it is within tolerance. Up to now I have used M high items, but there is no better functional place than that. I think that it is good for the part that you use it as a hobby.
This review is about item#40376043.
Measurement of product dimension
1
From Japan
On 2015-02-03 14:06:39
Although I am not using it when it is still wet, since the zero point shifts about four times in five times, confirmation that it returns to 0 by closing, ZERO, measuring, and closing is necessary every time. It does not become useless at all. This is terrible.
This review is about item#40376034.
Measurement
4
From Japan
On 2015-02-01 21:18:58
Even if you measure once and then measure again, there is a sense of security with the same numerical values. I think that it is good because it seems to be able to measure properly. The feeling of incompatibility using it is the auto OFF function. I felt that the manual OFF function was easier to use. It is said that taking out the button battery is also hard, I feel that I can remove with the nail, I can not take it. Since the fine movement roller is also attached, the result is satisfied.
This review is about item#40376034.
Measurement of plate thickness
1
From Japan
On 2014-10-09 15:55:09
It is a bad product. Although it turns off automatically automatically, it will not come on next time. Digital display moves flickering as much as the display of pachinko. This product is garbage. I can not do the recommendation of purchase absolutely. I knocked it down in the trash can.
This review is about item#40376034.
To measure the coordinates of the dispersion graph accurately.
5
From Japan
On 2014-07-25 13:21:46
It is drip-proof type, but it seems easy to remove the battery lid.
This review is about item#40376043.

Related Products