Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension F (mm) Dimension d Dimensions A (mm) Dimensions C2 (mm) Number of Flutes Dimensions C1 (mm) Type Dimensions d2 (mm) Flute Width Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Compatible Frame Screw Type Locking Screw Hole M Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimension d Dimensions A (mm) Dimensions C2 (mm) Number of Flutes Dimensions C1 (mm) Type Dimensions d2 (mm) Flute Width Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Compatible Frame Screw Type Locking Screw Hole M Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 M8x16 55 - 1 - Retrofit / Standard - 8mm for 10 26 39 1.5 to 4.5 □ 40 Hexagon socket head cap screw Sarah None 1Set 1 PJ-80A 40319781 -
Discontinued
[x]
- - - - - - - - - - - - - - - - 1Set 1 PJ-80AT 40319797 -
Discontinued
[x]
11 M6x16 55 - 1 - Retrofit/Standard - 6mmfor 10 22 39 1 to 3 []30 Hexagon socket head cap screw Sarah Yes 1Set 1 PJ-60AT 40319772 -
Discontinued
[x]
- - 55 39 1 39 - M8x20 8mmfor - 25 - 1.5 to 4.5 []40 Hexagon socket head cap screw Sarah None 1Set 1 PJ-80 40319824 -
Discontinued
[x]
11 M6x16 55 - 1 - Retrofit / standard - For 6 mm 10 22 39 1 - 3 []30 Flat head screw with hexagon hole Not available 1Set 1 PJ-60A 40319763 -
Discontinued
[x]
- - 41 29 1 29 - M6x15 For 6 mm - 20 - 1 - 3 []30 Flat head screw with hexagon hole Not available 1Set 1 PJ-60 40319806 -
Discontinued
[x]
- - 41 29 1 29 - M6x15 For 6 mm - 20 - 1 - 3 []30 Flat head screw with hexagon hole Available 1Set 1 PJ-60T 40319815 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembling the aluminum frame
5
From Japan
On 2015-02-26 18:21:01
I used it for the assembly of the aluminum frame 3030 of Osaka soul. Because I was a first-in ceremony, I used to be careful with the order of assembly, but it was easy to fix. Since two frames are tightened with one screw, even if it is tightened tightly, it will slip if impossible force is applied. It seems better to avoid using it where the load is applied.
This review is about item#40319815.
Assembling the aluminum frame
5
From Japan
On 2014-08-13 15:48:40
Modification of assembled frame etc is also very easy to do.
This review is about item#40319763.

Related Products