Buy more than* S$200* and get FREE SHIPPING

As Nut Appendix Type

3.00 (1)
Caution
Install within the recommended tightening torque range. Mounting screw is not included. An appropriate products and aluminum frame length of screw are available.
Finishing
Barrel polishing
Material
Stainless steel (SUS316)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Compatible Frame Type Dimensions a (degree) Weight (g) Dimensions H3 (mm) Screw Dimensions M Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions H2(mm) Dimensions H1 (mm) Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Compatible Frame Type Dimensions a (degree) Weight (g) Dimensions H3 (mm) Screw Dimensions M Recommended Range for Torque Tightening (N m [kgf / cm]) Dimensions H2(mm) Dimensions H1 (mm) Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 □ 40 Type retrofit 32 4.3 1.5 M3 0.63 to 1.14[6.4 to 11.6] 3 6 7.9 13.8 8mm groove for 1PC 1 AS-8M3 40319876 -
Discontinued
[x]
20 □ 40 Type retrofit 32 4.1 1.5 M4 1.5 to 2.7[15.3 to 27.5] 3 6 7.9 13.8 8mm groove for 1PC 1 AS-8M4 40319885 -
Discontinued
[x]
20 □ 40 Type retrofit 32 3.9 1.5 M5 3 to 5.4[30.6 to 55.1] 3 6 7.9 13.8 10mm groove for 1PC 1 AS-8M5 40319894 -
Discontinued
[x]
17.3 □ 30 Type retrofit 40 1.9 1.2 M3 0.63 to 1.14[6.4 to 11.6] 1.5 3 5.9 10.1 6mm groove for 1PC 1 AS-6M3 40319851 -
Discontinued
[x]
17.3 []30 Retrofit type 40 1.9 1.2 M4 0.63 - 1.14[6.4 - 11.6] 1.5 3 5.9 10.1 for 6 mm Groove 1PC 1 AS-6M4 40319867 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For mounting on aluminum frame
3
From Japan
On 2015-03-27 07:30:15
It was easy to install, so we could shorten working time. The disadvantage is that the nut cracks easily if torque is applied too much.
This review is about item#40319867.

Related Products