Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plastic Handle

4.00 (1)
Caution
There may be changes in dimensions and materials specifications for imported goods without prior notice to improve the product.Please check the actual product just in case.
Compatible Frame
[] 30 series (L = 12 mm), [] 40 series (L = 14 mm)
Recommended Mounting Bolt
M5
Dimensions p (mm)
140
Dimensions L (mm)
173
Weight (g)
38
Color
Black
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB-130357 40319912 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Panel of the equipment for maintenance
4
From Japan
On 2015-11-15 21:41:59
Shape, without a finish problem. I think that it is good to make with respect to price.
This review is about item#40319912.

Related Products