Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pe Film Air Cap Packing Tape

5.00 (1)
Tensile Strength (kgf/25mm)
1.5
Tape Thickness (micro m)
72 - 73
Holding Power (min)
100/25mm
Adhesive Power (g/25mm)
550 (board for SUS)
Adhesive Force
300 (VERSUS PE FILM)
Elongation (%)
150
Adhesive
Acrylic type
Thickness (microm)
Base material/50
Tape Length (m)
50
Base Material
LDPE
Tape Width (mm)
50
Color
Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 EF52 40386525 7.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-03-05 23:06:42
Easy to use
This review is about item#40386525.

Related Products