Buy more than* S$200* and get FREE SHIPPING

Twin Wheel Caster TY-N, Screw Type, With Stopper

Material (Wheel)
Nylon
Material (Body)
Nylon
...see all
Product Options
ADD TO CART
Dimensions a (mm) Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Eccentricity C (mm) Attachment Height H (mm) Shape Dimensions C1 (mm) Shaft Length Nl(mm) Withstand Load Screw Dimensions Nd (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimensions Nt (mm) Dimensions Nb (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Dimensions W2(mm) Dimensions W1(mm) Eccentricity C (mm) Attachment Height H (mm) Shape Dimensions C1 (mm) Shaft Length Nl(mm) Withstand Load Screw Dimensions Nd (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 8 21 75 166.6 64 18.5 27 20 84.5 - 57.5 - 1666N(170kg) - 1PC 1 TY-75N4S 07543977 21.82 SGD
Shipped after 2017-03-31
8 6 17 50 58.8 49 14 21 - 57.5 - 42 - - M10x1.5 1PC 1 TY-50N10SB 07543733 9.51 SGD
Shipped after 2017-04-03
8 6 17 50 58.8 49 14 21 - 57.5 - 42 - - M12x1.75 1PC 1 TY-50N12SB 07543742 9.51 SGD
Shipped after 2017-04-03
10 8 21 75 166.6 64 18.5 27 20 84.5 - 57.5 22 1666N(170kg) M12x1.75 1PC 1 TY-75N12S 07543952 21.82 SGD
Shipped after 2017-04-04
8 6 17 60 98 49 14 21 - 68.5 - 47 - 980N(100kg) M8x1.25 1PC 1 TY-60JN8SB 07543846 10.89 SGD
Shipped after 2017-04-04
8 6 17 50 58.8 49 14 21 - 57.5 - 42 - - M8x1.25 1PC 1 TY-50N8SB 07543724 9.51 SGD
Shipped after 2017-04-03
7 4.5 14 40 39.2 44 12 20 - 43.5 - 35 - - - 1PC 1 TY-40N3SB 07543611 7.34 SGD
Shipped after 2017-04-03
8 6 17 60 98 49 14 21 - 68.5 - 47 - - M10x1.5 1PC 1 TY-60JN10SB 07543855 11.60 SGD
Shipped after 2017-03-31
8 6 17 60 98 64 14 21 - 68.5 - 47 - 980N(100kg) M12x1.75 1PC 1 TY-60JN12SB 07543864 10.89 SGD
Shipped after 2017-03-31
8 6 17 60 98 49 14 21 - 68.5 - 47 19 980N(100kg) - 1PC 1 TY-60JN3SB 07543837 10.89 SGD
Shipped after 2017-03-31
8 6 19 50 58.8 49 14 21 - 57.5 - 42 - 588N(60kg) - 1PC 1 TY-50N4SB 07543751 8.79 SGD
Shipped after 2017-04-04
7 4.5 14 40 39.2 44 12 20 - 43.5 - 35 - 392N(40kg) - 1PC 1 TY-40N2.5SB 07543602 7.18 SGD
Shipped after 2017-04-04
10 8 21 75 166.6 64 18.5 27 20 84.5 - 57.5 25 1666N(170kg) M16x2.0 1PC 1 TY-75N16S 07543961 21.82 SGD
Shipped after 2017-03-31
8 6 19 60 98 64 14 21 - 68.5 - 47 - 980N(100kg) - 1PC 1 TY-60JN4SB 07543873 10.89 SGD
Shipped after 2017-03-31
8 6 17 50 58.8 49 14 21 17 57.5 Freely car S 42 19 588N(60kg) W3 / 8 " x 16 mountain 1PC 1 TY-50N3SB 07543715 8.79 SGD
In stock
10 8 21 75 166.6 64 18.5 27 20 84.5 - 57.5 19 1666N(170kg) - 1PC 1 TY-75N3S 07543943 21.82 SGD
Shipped after 2017-03-31
7 4.5 14 40 39.2 44 12 20 - 43.5 - 35 19 - M10x1.5 1PC 1 TY-40N10SB 07543627 7.34 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products