Buy more than* S$200* and get FREE SHIPPING

Truck Flat Sheet, Luxury Type

5.00 (1)
Caution
For cotton canvas shrinks a little.
Fabric
Primary cotton hump No. 10
Dimensions B (mm)
1500
Dimensions A (mm)
800
Length (m)
3.6
...see all>
Product Options
ADD TO CART
Width (m) Becket Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Becket Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 3.6mx7m 40317767 779.99 SGD
Shipped after 2018-03-08
5 6   1Sheet 1 3.6mx5m 40317751 579.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track seat
5
From Japan
On 2014-02-04 15:49:52
It also has good water repellent function, so it has good thickness and weight so it does not get stuck, so it is good.
This review is about item#40317751.

Related Products