Buy more than* S$200* and get FREE SHIPPING

Cool Tarpaulin Truck Seat

4.50 (2)
Purpose
Thermal and cold storage
Compatible Vehicle Model
Light truck
Sheet Size (mxm)
About 1.8x2.1
Eyelet Pitch (mm)
Vertical 525x width 590
Number of Eyelet
14
Type
Flat upholstery type
Thickness (mm)
0.4
Material
Polyester + PVC laminate + aluminum vapor deposition
Accessories
Rubber rope
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 ICT-K 40317873 89.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Awning cover at vegetable shipment
4
From Japan
On 2015-03-12 21:22:14
When purchasing with agricultural cooperatives before, the rubber band was one genuine, but this time I did not know how to install by split method. It is so soft that it fits the loading platform,
This review is about item#40317873.
Light tiger cover
5
From Japan
On 2014-07-19 21:06:38
I bought so that the temperature does not rise too much as vegetables are dumped on the light tiger's platform. I bought a half-price cool truck seat in the past, but I did not have a year and it was dreadful. The seat seems to be strong and feels like long. It was good because the temperature inside the cargo bench does not rise too much.
This review is about item#40317873.

Related Products