Buy more than* S$200* and get FREE SHIPPING

Mixer Gun

5.00 (3)
Compatible Hose Inner Diameter x Outer Diameter (mm)
15.18 x26
Weight (g)
420
Height (mm)
200
Material
Zinc
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 525-210 36942053 43.99 SGD
In stock
With One band 1PC 1 952-501 44412837 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mainly cleaning the road, cleaning the tool
5
From Japan
On 2018-03-30 17:14:07
The best if you get used to the strength of the lever I used various items, but, again, this product is good.
This review is about item#36942053.
Mixer Car Drum Cleaning
5
From Japan
On 2017-11-13 21:45:35
This product is the royal road. No complaints! There seems to be some parts, so it seems like I can order only bad parts this time. But I want durability for 2 years! Use 300 000 L of water in 2 years
This review is about item#36942053.
car wash
5
From Japan
On 2014-05-09 13:35:29
Making is also firm The mist is very much wider than the competitor's products
This review is about item#36942053.

Related Products