Buy more than* S$200* and get FREE SHIPPING

Lever Spray

3.50 (4)
Weight (g)
420
Height (mm)
185
Material
Zinc
Compatible
15.18 Mirihosu for inner diameter
...see all
Product Options
ADD TO CART
Specification Compatible Hose Inner Diameter x Outer Diameter (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Compatible Hose Inner Diameter x Outer Diameter (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With One band - - One with band 1PC 1 952-701 44412855 25.71 SGD
In stock
- 15/18x26 227-2938 - 1PC 1 5227 37083907 28.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Car wash of the mixer truck
4
From Japan
On 2016-04-21 18:28:30
It is durable and long lodged likely.
This review is about item#44412855.
To planter
1
From Japan
On 2016-03-31 14:55:25
Spraying angle is sprayed until the extra place too wide angle. Although to be sprayed toward the target angle is weakened if grasp strongly grip, sprayed on the water flow becomes stronger plant is unsuitable. I want to narrow the angle.
This review is about item#44412855.
Replacement of existing products
4
From Japan
On 2015-01-24 18:52:58
Safe to use because it is together with the previous ones. Location because the water leakage is a commodity that caused by frequency of use It must be replaced, that over a certain amount of years.
This review is about item#44412855.
Watering
5
From Japan
On 2013-09-12 17:11:42
Usually in it can be used without any problem.
This review is about item#37083907.

Related Products