Buy more than* S$200* and get FREE SHIPPING

Moving Signal Cable

3.75 (4)
Rated Temperature (Degree c)
80
Insulation Resistance 20 degree C (M ohm-km)
5
Sheath Thickness (mm)
1.0
Insulator Thickness (mm)
0.25
Withstand Voltage
500
Rated Voltage (V)
30
...see all
Product Options
ADD TO CART
Color (Insulators) Overall Length (m) Identification Size Number of Conductors Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Sheath Color Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Insulators) Overall Length (m) Identification Size Number of Conductors Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Sheath Color Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 empty, 2 peaches, 3 grass, 4 orange 5 Color 24AWG 4 5.0 1.2 0.7 6/18/0.05 104 31 Black 3.2 1Roll 1 MRC UL20276 40341253 26.42 SGD
Shipped after 2017-07-27
- 10 - 20AWG 2 5.3 1.6 1.1 6/18/0.08 40.6 36 - 7.6 1roll 1 MRC UL20276 40338261 45.29 SGD
Shipped after 2017-07-24
- 2 - 22AWG 6 6.0 1.3 0.8 6/11/0.08 66.3 51 - 3.7 1roll 1 MRC UL20276 40340027 17.31 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Original smartphone charging cable
4
From Japan
On 2016-12-17 22:43:57
It processes it and uses it for a smartphone charging cable. It does not benefit so much because it is not a quick charging compatible model, but it is a nice feeling with a hardened udon sinashina.
This review is about item#40338216.
hobby
3
From Japan
On 2016-03-07 11:25:38
Post-treatment of the core is a bit annoying.
This review is about item#40341375.
Wiring creation
4
From Japan
On 2015-10-30 11:04:21
There is no particular problem for processing. I think that it is easy to handle normally.
This review is about item#40341061.
When handicapped basket goal sensor is installed
4
From Japan
On 2015-02-06 10:47:17
For hearing impaired (hearing impairment / visual disturbance) basketball Goal moves up and down, so use the curl cord for the movable part and the mobile signal cable for the other parts and make it safe for people with disabilities.
This review is about item#40339765.

Related Products