Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Crystal marker for 24V,lamp L-type

4.00 (2)
Number of Using LED (Piece)
8
Material (lens)
Plastic resin
Rated Power Consumption (W)
0.85
Connector
Wiring harness
Rated Voltage (V)
DC24
Type
Lamp type
Type
L-type
...see all>
Product Options
ADD TO CART
Luminous Intensity (cd) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luminous Intensity (cd) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 Orange 1PC 1 VSL02-24AKI 40318056 26.99 SGD
In stock
20 White 1PC 1 VSL02-24WKI 40318031 33.99 SGD
In stock
11 Blue 1PC 1 VSL02-24BKI 40318047 33.99 SGD
In stock
9 Red 1PC 1 VSL02-24RKI 40318065 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2018-04-02 21:49:24
We have changed the evaluation since doubts came out over the half year since the last review. First of all, the lamp body is fixed to the marker stay with double-sided tape, but when it noticed, two objects in a state of being detached and hanging with wiring came out. In addition, waterproofness is not so good, and there are also multiple occurrences in which the interior of the lens is cloudy. Because of that, also individuals whose right half of the LED is not lit with the vertical as the border. Although I trusted the brand and promoted substitution, it is disappointing.
On the last part of the container chassis
5
From Japan
On 2017-10-12 09:43:38
Since the light bulb of the last marker of the chassis is broken immediately due to vibration, I tried to change it to this LED marker. Result I have used it for more than half a year, but it has not run out. Regarding the luminosity, we see it weakly when looking from the side, so we have sufficient visibility as it faces forward.
This review is about item#40318065.

Related Products