Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Crystal marker for 24V,lamp Z-type

1.50 (2)
Number of Using LED (Piece)
8
Rated Power Consumption (W)
0.85
Connector
Wiring harness
Rated Voltage (V)
DC24
Type
Lamp type
Type
Z-type
...see all>
Product Options
ADD TO CART
Luminous Intensity (cd) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Luminous Intensity (cd) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 Orange 1PC 1 VSL03-24AKI 40318092 -
Discontinued
[x]
20 White 1PC 1 VSL03-24WKI 40318074 33.99 SGD
Shipped after 2018-06-28
9 Red 1PC 1 VSL03-24RKI 40318101 26.99 SGD
In stock
11 Blue 1PC 1 VSL03-24BKI 40318083 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For truck
1
From Japan
On 2016-03-17 23:19:25
I got inundated.
This review is about item#40318101.
Side marker lamp for truck
2
From Japan
On 2013-05-28 13:15:23
I was hoping for it as a marker lamp made by a lighting equipment maker competing for 12 in the country, but from the result it is dark. I can not deny the feeling of bumping with a chat. Well, I think the marker lamp I think is different from the marker lamp I want? It would be sufficient to consider only the visibility. If you are considering purchasing, I will recommend the valve type.
This review is about item#40318101.

Related Products