Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Thickness (mm) Width (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Anodized finish 3 10 300 6063 aluminum 1Sheet 1 1443 40355585 2.32 SGD
In stock
- 2 12 300 - 1sheet 1 1442 40355576 2.84 SGD
In stock
Anodized finish 3 15 1000 6063 aluminum 1Sheet 1 485 40355506 6.11 SGD
In stock
Anodized finish 3 25 1000 6063 aluminum 1Sheet 1 487 40355524 8.41 SGD
In stock
Anodized finish 2 10 1000 6063 aluminum 1Sheet 1 481 40355463 3.05 SGD
In stock
Anodized finish 2 20 1000 6063 aluminum 1Sheet 1 483 40355481 5.29 SGD
In stock
Anodized finish 2 25 1000 6063 aluminum 1Sheet 1 484 40355497 6.78 SGD
In stock
Anodized finish 3 30 1000 6063 aluminum 1Sheet 1 488 40355533 9.93 SGD
In stock
Anodized finish 2 30 1000 6063 aluminum 1Sheet 1 1243 40355542 8.24 SGD
In stock
Anodized finish 2 40 1000 6063 aluminum 1Sheet 1 1244 40355551 11.31 SGD
In stock
Anodized finish 4 15 300 6063 aluminum 1Sheet 1 1444 40355594 2.01 SGD
In stock
Anodized finish 2 15 1000 6063 aluminum 1Sheet 1 482 40355472 4.23 SGD
In stock
Anodized finish 3 20 1000 6063 aluminum 1Sheet 1 486 40355515 6.78 SGD
In stock
Anodized finish 3 10 1000 6063 aluminum 1Sheet 1 1245 40355567 4.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
Electronic equipment repair
5
From Japan
On 2017-11-02 16:14:16
I bought it for attaching heat radiation parts of electronic equipment. I feel that it was better to purchase than the aluminum plate sold at the home center.
This review is about item#40355524.
For mounting bicycle parts
5
From Japan
On 2017-08-24 12:04:36
A6063 Aluminum seems to have good corrosion resistance, so it was used for making mounting stays. Because it is alumite treatment, the surface is pretty clean. I think that it is enough if the thickness is 3 mm or more. Also, the price is also attractive.
Auxiliary product
5
From Japan
On 2017-08-22 11:03:49
We are very satisfied with the wide variety of product lineups. It is perfect for my multipurpose. Please continue to do your best in the customer's position.
This review is about item#40355497.
Used as material for parts
4
From Japan
On 2017-07-16 22:00:35
Cheap to be good. It is exhausted to this one word. We will continue to use it in the future.
This review is about item#40355463.
For DIY
4
From Japan
On 2017-07-04 11:28:24
Since it is thick and solid, it can be used for places where power is applied.
This review is about item#40355594.
Plate for key holder
4
From Japan
On 2017-05-08 16:05:46
It is a feeling that scratches are attached considerably. I made a plate key holder by cutting it to an appropriate length, but it got a finish that scratches were noticeable to a customer for a moment. It can not be helped because you can not check the quality of the item yourself.
This review is about item#40355524.
Support tool for yourself
5
From Japan
On 2017-03-17 16:21:14
Arrangement is fast, service spirit is wonderful. Goods are outstanding.
This review is about item#40355533.
As a convex material of the self-made slide mechanism
4
From Japan
On 2017-03-11 17:46:35
Materials of appropriate dimensions are available and will be appreciated. Surface properties are as pricey.
This review is about item#40355567.
For drawing
5
From Japan
On 2016-12-18 10:08:34
I use it to cut with a cutter and to draw a line with a pencil. No problem.
This review is about item#40355594.
Scaled ruler
2
From Japan
On 2016-08-19 16:59:23
Scratches on aluminum surface I want you to stick a protective sheet on the surface
This review is about item#40355497.