Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Board APB

Purpose
Used in a wide range of applications, such as building materials.
Surface Processing
Bronze finish
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6063 aluminum - 15 1Sheet 1 1218 40355612 4.99 SGD
Shipped after 2018-05-01
6063 aluminum - 10 1Sheet 1 1217 40355603 3.99 SGD
Shipped after 2018-05-01
6063aluminum 2 20 1Sheet 1 1219 40355621 6.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products