Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Length (mm) Surface Processing Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Length (mm) Surface Processing Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1000 - Bronze 5x20 1PC 1 1215 40355935 -
Discontinued
[x]
2 300 Anodized finish Silver 10x10 1PC 1 1438 40356023 1.99 SGD
In stock
1 1000 Anodized finish Silver 15x15 1PC 1 403 40355682 4.99 SGD
In stock
1 1000 Anodized finish Silver 5x20 1PC 1 432 40355777 4.99 SGD
In stock
3 1000 Anodized finish Silver 25x50 1PC 1 492 40355856 27.99 SGD
In stock
1 1000 Anodized finish Silver 12x12 1PC 1 402 40355673 3.99 SGD
In stock
1.5 1000 Anodized finish Silver 10x25 1PC 1 434 40355795 6.99 SGD
In stock
1.5 1000 Anodized finish Silver 10x30 1PC 1 435 40355804 7.99 SGD
In stock
3 1000 Anodized finish Silver 20x20 1PC 1 414 40355734 13.99 SGD
In stock
2 1000 Anodized finish Silver 20x40 1PC 1 438 40355831 13.99 SGD
In stock
3 1000 Anodized finish Silver 25x25 1PC 1 415 40355743 15.99 SGD
In stock
1.2 1000 Anodized finish Silver 30x30 1PC 1 406 40355716 9.99 SGD
In stock
2 1000 Anodized finish Silver 20x30 1PC 1 491 40355847 10.99 SGD
In stock
1 1000 Anodized finish Silver 25x25 1PC 1 405 40355707 6.99 SGD
In stock
1 1000 Anodized finish Silver 5x25 1PC 1 433 40355786 5.99 SGD
In stock
1.5 1000 Anodized finish Silver 15x25 1PC 1 436 40355813 7.99 SGD
In stock
2 1000 Anodized finish Silver 15x30 1PC 1 437 40355822 10.99 SGD
In stock
2 300 Anodized finish Silver 20x20 1PC 1 1440 40356041 2.99 SGD
In stock
2 300 Anodized finish Silver 25x25 1PC 1 1441 40356057 3.99 SGD
In stock
3 1000 Anodized finish Silver 30x30 1PC 1 416 40355752 21.99 SGD
In stock
1 1000 Anodized finish Silver 9x9 1PC 1 401 40355664 2.99 SGD
In stock
1 1000 Anodized finish Silver 19x19 1PC 1 404 40355691 5.99 SGD
In stock
3 1000 Anodized finish Silver 15x15 1PC 1 413 40355725 10.99 SGD
Shipped after 2018-04-26
2 300 Anodized finish Silver 15x15 1PC 1 1439 40356032 2.99 SGD
In stock
1 1000 Anodized finish Silver 5x15 1PC 1 431 40355761 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.63
35 Customer Reviews
The reviews are automatic translation.
Work machine production
5
From Japan
On 2018-03-19 21:20:18
There is no distortion etc. It is a very beautiful item. I want to use it in future.
This review is about item#40355752.
BOX reinforcement
2
From Japan
On 2018-03-19 17:29:20
Used in the four corners as reinforcement of case BOX. Aluminum is said to have good machinability, rigidity is reasonable as well as lightweight There is it because it is good, It should be noted that angles are not at right angles, so this is a guide at the corner It is a point that unexpected distortion will be generated in the finished product if it gets fixed and fixed. There may be individual differences, but the items I bought did not become imitators usable. After that, if there is a service that cuts to the desired length It is good to reduce work by one step. It is a place I would like you to consider as it can be a different charge.
This review is about item#40355682.
This rail for this jig
4
From Japan
On 2018-03-09 15:01:47
In other mail-order shops, the long items are high in shipping costs with only 4m items. Quality is not a problem in particular.
This review is about item#40355725.
Hurt
5
From Japan
On 2018-02-23 19:19:45
It is a solid product. Because it was aluminum, it was easy to process
This review is about item#40355761.
Used for rail guide
5
From Japan
On 2018-02-17 21:59:34
A 2 mm thick 10 mm angle has sufficient hardness and little deformation deflection. There are also the hardness of aluminum itself, 2 tap can be processed normally.
This review is about item#40356023.
buhinn
5
From Japan
On 2018-02-01 18:08:30
taihenn yokatta. said tehaisuru.
This review is about item#40355856.
Corner fitting of display case
5
From Japan
On 2018-01-23 17:25:37
In the case of aluminum, it has moderate strength, and it is really saved because cutting, drilling etc. are easy. I would appreciate it if there is some kind.
This review is about item#40355743.
Round saw rail
5
From Japan
On 2018-01-23 10:14:46
I think that it is a firm commodity for the price. Mall's aluminum is Although I have purchased it several times, I think that all are beautiful and good products. Moreover, it is cheap at a price. I think that's the best.
This review is about item#40355725.
Car maintenance
5
From Japan
On 2018-01-22 17:16:31
From the mass merchandise store, you can buy it cheaply a little, I always find it useful.
This review is about item#40355743.
As a bracket cut finely
5
From Japan
On 2017-12-12 15:01:08
I used it as a bracket for aluminum. There is no problem as a product
This review is about item#40355822.