Buy more than* S$200* and get FREE SHIPPING

Aluminum Square Pipe

4.62 (16)
Surface Processing
Anodized finish
Material
6063 aluminum
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x25 1.5 1000 1PC 1 554 40356242 14.99 SGD
In stock
20x40 2 1000 1PC 1 557 40356276 27.99 SGD
In stock
20x30 2 1000 1PC 1 556 40356267 22.99 SGD
In stock
20x20 1.5 1000 1PC 1 555 40356251 14.99 SGD
In stock
25x25 2 1000 1PC 1 558 40356285 22.99 SGD
In stock
9x9 1.2 1000 1PC 1 551 40356224 7.99 SGD
In stock
12x12 1.5 1000 1PC 1 552 40356233 9.99 SGD
In stock
10x10 1 300 1PC 1 1437 40356294 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
To reinforce the chair
5
From Japan
On 2017-10-23 14:54:33
With the outdoor chair I was using The root part of the elbow broke and purchased for repair. It was just good dimension and the strength also increased dramatically
This review is about item#40356251.
For frame
5
From Japan
On 2017-10-02 08:07:53
Because the four sides are closed, it is very solid compared to the L angle. I could make a shelf safely.
This review is about item#40356224.
As a material of machine work
5
From Japan
On 2017-08-14 05:46:55
I am very saved because the material of this standard is not available at hand.
This review is about item#40356242.
Auxiliary agent / reinforcing material for component mounting
5
From Japan
On 2017-06-18 10:45:19
Because it is an aluminum material, processing is easy. I want you to prepare various sizes.
This review is about item#40356267.
Machine material
5
From Japan
On 2017-06-11 09:46:02
Since it was a product not handled at a nearby home center, it was nice to get ordered easily.
This review is about item#40356285.
For experiment. Attach to the mouse's head. Short cut and processed
4
From Japan
On 2017-04-07 18:03:09
I would like you to handle things that are a bit thinner. Aluminum is easy to handle in order to process
This review is about item#40356233.
Radiocontrol Airplane Parts
5
From Japan
On 2016-08-30 16:57:07
At the home center, it was a thing that I could not find easily.
This review is about item#40356233.
Attach a mirror to the inside of the pipe and make mirror system of various angles necessary for kaleidoscope.
5
From Japan
On 2016-07-16 03:31:15
It is handy because it is easy to process because it is a product with dimensions and thickness that you like, it is handy.
This review is about item#40356251.
Production of alternative parts
2
From Japan
On 2016-03-03 22:47:02
Since it is 1 mm thick aluminum channel material and there is no outside size 1 cm square, I purchase it as I cut it and use it. I was attracted by the affordability and reasonably affordable size of 30 cm. I think that the goods themselves are good, but since there were scratches on one side, I will make this evaluation.
This review is about item#40356294.
Educational materials
4
From Japan
On 2016-02-01 22:13:31
I would like manufacturers supplying materials to be able to search material properties such as Young's modulus, specific gravity and heat treatment
This review is about item#40356224.