Buy more than* S$200* and get FREE SHIPPING

Aluminum Square Bar

4.90 (10)
Surface Processing
Anodized finish
Length (mm)
1000
Material
6063 aluminum
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x6 1PC 1 570 40356303 4.99 SGD
In stock
8x8 1PC 1 571 40356312 7.99 SGD
In stock
10x10 1PC 1 572 40356321 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
spacer
5
From Japan
On 2017-11-17 21:38:17
Since I have not used it yet, I do not know the feeling of use, but it can be cleanly cut without bending or scratches.
This review is about item#40356303.
Earth base
4
From Japan
On 2017-06-02 18:55:34
The difference in price between 8 mm square and 10 mm square is worrisome, but it is saved because there are no middle selling at the shop
This review is about item#40356312.
Candy to par
5
From Japan
On 2017-01-31 14:47:28
There was no problem either. I would like to take care of it again.
This review is about item#40356303.
Parts of production
5
From Japan
On 2017-01-17 19:12:29
Issue We purchased it as a part of the work of research. I'm satisfied with your order coming along firmly.
This review is about item#40356321.
As a material for modeling work
5
From Japan
On 2016-02-24 15:43:34
It is very handy because you can easily obtain standards not available in the DIY shop.
This review is about item#40356303.
On the gantry
5
From Japan
On 2016-01-12 18:27:59
The treatment of the product is polite and very satisfied.
This review is about item#40356321.
I purchased it as a material for science experiments.
5
From Japan
On 2015-10-12 20:00:36
Purchased for the experiment of 'buoyancy and volume of object' of junior high school science. Since it is 1 cm × 1 cm, it is easy to calculate numerical values ​​and volumes from experiments. We cut it to 10 cm and attached it with a kneel and used it.
This review is about item#40356321.
I used it as a material in making bicycle parts.
5
From Japan
On 2014-05-21 10:18:10
It's alright regardless of where you look. Since I am rich in size, I think that I will purchase it according to the future in the future.
This review is about item#40356312.
Work
5
From Japan
On 2013-06-04 13:20:24
I am satisfied very much because it is not in the nearby home center and it is cheap.
This review is about item#40356312.
Jig making of string instrument production
5
From Japan
On 2013-02-25 15:29:44
The price is cheap anyway compared with home center! .
This review is about item#40356321.