Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Pipe Outside Diameter (mm) Pipe Diameter (phi mm) Finishing Material Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Outside Diameter (mm) Pipe Diameter (phi mm) Finishing Material Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 1050 aluminum / anodized finish 0.5 1000 1PC 1 506 40356337 2.99 SGD
In stock
1 1 1050 aluminum cloth 0.2 300 1Set(2PC) 1 1426 40356443 5.99 SGD
In stock
19 19 6063 aluminum / anodized finish 1 1000 1PC 1 514 40356391 7.99 SGD
In stock
7 7 1050 aluminum / anodized finish 0.5 1000 1PC 1 507 40356346 3.99 SGD
In stock
2.1 2.1 1050 aluminum cloth 0.3 300 1Set(2PC) 1 1429 40356477 6.99 SGD
In stock
13 13 6063 aluminum / anodized finish 1 1000 1PC 1 1240 40356407 5.99 SGD
In stock
8 8 1050 aluminum / anodized finish 0.5 1000 1PC 1 508 40356355 4.99 SGD
In stock
10 10 1050 aluminum / anodized finish 0.5 1000 1PC 1 510 40356373 4.99 SGD
In stock
16 16 6063 aluminum / anodized finish 1 1000 1PC 1 1241 40356416 6.99 SGD
In stock
9 9 1050 aluminum / anodized finish 0.5 1000 1PC 1 509 40356364 5.99 SGD
In stock
15 15 6063 aluminum / anodized finish 1 1000 1PC 1 513 40356382 5.99 SGD
In stock
0.8 - - 0.2 300 1set(2pc) 1 1425 40356434 6.99 SGD
In stock
1.2 - - 0.2 300 1set(2pc) 1 1427 40356452 6.99 SGD
In stock
1.4 - - 0.2 300 1set(2pc) 1 1428 40356461 6.99 SGD
In stock
0.6 - - 0.2 300 1set(2pc) 1 1424 40356425 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 5
3 star 1
2 star 2
1 star 1
Review Rating: 4.51
35 Customer Reviews
The reviews are automatic translation.
Create tent poles
5
From Japan
On 2018-06-02 12:21:15
Combined with pipes of different thickness, I made short split poles. The strength seems to be good.
This review is about item#40356416.
Used to create handmade lures
5
From Japan
On 2018-05-23 21:17:35
Packing of goods was firmly scratched, so that there was no breakage, it was put in the branch of plastic and satisfied.
This review is about item#40356477.
Machine prototype
5
From Japan
On 2018-05-23 11:51:41
I only used a little in prototype, so it was good to buy one.
This review is about item#40356382.
cheap
5
From Japan
On 2018-04-25 11:37:05
It is cheap, the surface is covered with a film and has strength. Easy processing.
This review is about item#40356346.
To reinforce plastic coupler
5
From Japan
On 2018-04-12 14:37:03
Circular degree was also sufficient and size was also perfectly out, so perfect for reinforcement of coupler ♪
This review is about item#40356364.
Cooling water piping
2
From Japan
On 2018-02-20 19:04:01
Unfortunately the wall thickness is too thin and it is difficult to bend, it is difficult to use because it is broken if you bend little by little while shifting with pipe bender. It may be good if the wall thickness is a bit thicker.
This review is about item#40356373.
Used for legs of instruments
4
From Japan
On 2018-01-17 15:58:35
It is light and easy to process and it can be used widely It's convenient
This review is about item#40356382.
Antenna element
5
From Japan
On 2017-12-12 18:36:59
I am handy with the dimensions just right for the antenna element. I will purchase repeat.
This review is about item#40356337.
It was crooked.
1
From Japan
On 2017-09-06 18:07:43
I checked after arrival and it was crooked. It seems that it arrived during delivery. There is no doubt that it matched with the wrinkle of the cardboard. There is also a problem with packing I think that it will not bend if reinforcing the cardboard box and stopping it with tape from the end to the end. It is better to buy pipes of ready-made size at home centers. Waiting for good product replacement.
This review is about item#40356373.
Part of the product
5
From Japan
On 2017-09-04 13:02:17
There is no problem in use. We plan to continue using it in the future.
This review is about item#40356391.