Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rod Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6063 aluminum / anodized finish 1PC 1 539 40356547 11.99 SGD
In stock
5 6063 aluminum / anodized finish 1PC 1 535 40356504 3.99 SGD
In stock
7 6063 aluminum / anodized finish 1PC 1 537 40356522 6.99 SGD
In stock
3 1070 aluminum cloth 1PC 1 533 40356486 1.99 SGD
In stock
4 1070 aluminum cloth 1PC 1 534 40356495 2.99 SGD
In stock
8 6063 aluminum / anodized finish 1PC 1 538 40356531 8.99 SGD
In stock
12 6063 aluminum / anodized finish 1PC 1 541 40356565 17.99 SGD
In stock
10 6063 aluminum / anodized finish 1PC 1 540 40356556 13.99 SGD
In stock
6 6063 aluminum / anodized finish 1PC 1 536 40356513 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Material of casting type cast double
5
From Japan
On 2018-03-30 11:26:40
It was a bit uneasy as I wrote that it was crooked in the review, but it arrived smoothly, and the aluminum bar itself did not have any problems either. I was glad to ask you.
This review is about item#40356531.
It crooked and arrived
1
From Japan
On 2017-10-19 10:19:49
The strength of the shipping box was too low, the goods crooked and arrived. Once you bend it will not be straight. Please send it out with a box with a little strength.
This review is about item#40356486.
Production of fine parts, others
5
From Japan
On 2017-10-16 15:00:51
I bought it for the first time, but it is perfect for my purpose of use and it is very useful.
This review is about item#40356495.
For bike change link
5
From Japan
On 2017-10-09 09:51:56
I used it for prototype of change link of bike. Although originally planned to produce with stainless steel, we adopted aluminum material which can be easily processed even for amateurs for trial production. At the home center, there was not much material of hope, even if there was expensive, it took days to order, and considering the labor such as movement, I thought that choosing materials is limited to monotaro.
This review is about item#40356531.
Production of working jig
5
From Japan
On 2017-08-30 15:19:07
It was cheap but it was a product with sufficient precision. I want to use it again if necessary.
This review is about item#40356556.
Bicycle LED dynamo light fixation
5
From Japan
On 2017-05-17 23:05:26
Even if the bolt is Torx bolt, since it has no meaning if it was squeezed with a nut, I bought a nut that I can not loosen with a wrench. It was better for φ12 mm to cut the thread of M6.
This review is about item#40356531.
Mud guard stay
5
From Japan
On 2016-12-28 20:46:26
The mud guard stay of the lander is 5 mm. Satisfactory mud guard stay completed by hand-drilling this aluminum round bar without purchasing ready-made items.
This review is about item#40356504.
parts
3
From Japan
On 2016-11-12 08:42:33
There is neither possible nor impossible. The price is higher than Akihabara, but you can save the trouble of going to buy.
This review is about item#40356531.
parts.
3
From Japan
On 2016-11-04 09:56:16
It is a feeling that it is especially unequal and impossible. The price you bought in Akihabara is cheap.
This review is about item#40356565.
I use it for my work
5
From Japan
On 2016-03-07 08:38:23
It is good because processing is easy. There should be 2 meters.
This review is about item#40356486.