Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pipe Outside Diameter (mm) Thickness (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Outside Diameter (mm) Thickness (mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 0.5 1000 SUS304 (mirror finish) 1PC 1 1207 40356653 9.99 SGD
In stock
6 0.5 1000 SUS304 (mirror finish) 1PC 1 380 40356644 7.99 SGD
In stock
2.6 0.3 300 SUS304 1PC 1 1433 40356601 4.99 SGD
In stock
3.1 0.3 300 SUS304 1PC 1 1434 40356617 5.99 SGD
In stock
4.1 0.3 300 SUS304 1PC 1 1435 40356626 6.99 SGD
In stock
1.2 0.2 300 SUS304 1PC 1 1430 40356574 3.99 SGD
In stock
1.4 0.2 300 SUS304 1PC 1 1431 40356583 4.99 SGD
In stock
2.1 0.3 300 SUS304 1PC 1 1432 40356592 4.99 SGD
In stock
5.1 0.3 300 SUS304 1PC 1 1436 40356635 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 2
2 star 1
1 star 2
Review Rating: 4.44
32 Customer Reviews
The reviews are automatic translation.
Used as soil gas sampling pipe
5
From Japan
On 2018-03-23 18:17:49
It needs a little processing (cutting it), it is working as expected.
This review is about item#40356644.
Bicycle maintenance
5
From Japan
On 2018-01-21 16:24:20
I bought it for my own career of a bicycle. There is no problem with price and strength (handling). The rest is whether it will turn well.
This review is about item#40356644.
To fishing skill
2
From Japan
On 2017-09-01 15:40:08
Pipe outer diameter 2.6 mm Since it is written as 0.3, it is 2.6 mm by 0.3 mm and the inner diameter is 2.3 mm, so I thought that the inner diameter is 2.3 mm. What is the inner diameter 2.0 mm written? . I think that it is easier to understand who wrote the inner diameter as it is rather than writing the thickness
This review is about item#40356601.
To build tools to bend hard stainless steel bars
5
From Japan
On 2017-08-26 15:06:19
There are writes such as having struggled to cut in the person who bought this product, but in my case it is cut with a cutting bit of a small router (Luther), or a pipe cutter is also useful I think that I am selling it here (monotaro).
This review is about item#40356601.
On 6 mm tube fitter
5
From Japan
On 2017-06-05 14:43:37
It is used for striking a tube fitter of 6 mm and flaring the cutting edge of the machine tool with air. It can be bent and it is handy because it can blow away widely if you close the mouth
This review is about item#40356644.
As a part of the model
5
From Japan
On 2017-05-22 19:54:57
Purchased as a part of handmade model. Diameter, bending condition is perfect as well. The cut uses pliers, but the cut is not beautiful. Please introduce it if there is a tool to cut cleanly.
This review is about item#40356601.
When joining wood and other materials
4
From Japan
On 2017-05-22 14:45:23
I have purchased the product from several years ago, but the precision of the diameter is always correct, it is a wonderful product.
This review is about item#40356617.
When photographing hikari objects, copy the expanded tracing paper. We use a stainless steel round pipe to fix it without creasing when "Trepe" is expanded.
5
From Japan
On 2017-04-25 16:16:36
SUS 304 (Mirror finish) has sufficient rigidity for the application and can be dropped easily even if the adhesive of the tape is attached. Also, since the incision of the pipe was co-chamfered inside and outside, it could be used immediately after purchase.
This review is about item#40356653.
Wrist belt repair
5
From Japan
On 2017-04-15 20:35:31
I used it to repair the belt of the wristwatch. It is like replacing pipe with silver brazing. It was just good dimensions.
This review is about item#40356592.
Fishing trick material
5
From Japan
On 2017-03-10 17:38:29
Cutting length is troublesome, I am cutting with a golden saw, I want something good tools.
This review is about item#40356592.

Related Products