Buy more than* S$200* and get FREE SHIPPING

Brass Round Pipe

4.75 (24)
Material
C-2700T
...see all
Product Options
ADD TO CART
Pipe Diameter (phi mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Diameter (phi mm) Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0.5 1000 1PC 1 606 40356732 7.56 SGD
In stock
1 0.2 300 1Set(2PC) 1 1421 40356671 5.26 SGD
In stock
3 0.5 1000 1PC 1 603 40356705 4.61 SGD
In stock
4 0.5 1000 1PC 1 604 40356714 5.33 SGD
In stock
1.4 0.2 300 1Set(2PC) 1 1422 40356687 5.29 SGD
In stock
2.1 0.3 300 1Set(2PC) 1 1423 40356696 5.50 SGD
In stock
5 0.5 1000 1PC 1 605 40356723 6.48 SGD
In stock
0.6 0.2 300 1Set(2PC) 1 1420 40356662 4.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
As part of the parts inside the carburetor
3
From Japan
On 2017-02-24 21:21:32
Since it is a standard item, there is no problem. It will be saved if the standard is a little finer
This review is about item#40356696.
It is production of antenna.
5
From Japan
On 2017-01-31 19:53:10
I tried making the antenna trial so I bought it. Since soldering is necessary, I made it into a brass pipe. It is easy to process.
This review is about item#40356705.
As a member to be used for repairing machinery etc.
5
From Japan
On 2017-01-25 20:22:28
As it is a "member" of brass round pipe, it is not so much as to comment. I am satisfied with what I am doing.
This review is about item#40356705.
Model making
5
From Japan
On 2017-01-14 01:14:17
Packaging was also good, and despite delicate goods I arrived without deformation
This review is about item#40356705.
Model work
3
From Japan
On 2016-12-27 14:50:42
I stocked the material to use for modeling work, this time I purchased four kinds of brass pipes. Actual use is still. It is probably the same as being sold at model shops etc, but it was good that the price was cheap and the length was long. Although the brass pipe is in the case of the transparent plastic pipe, the item tag is pasted on the cap at the tip of the plastic pipe, and it is necessary to cut out part of the tag at the time of opening. This is a difficult point because it makes it difficult to identify after opening. I think that it is better to paste one centimeter away from the tip.
This review is about item#40356662.
It accommodates the propeller start lot of the model aircraft.
5
From Japan
On 2016-11-18 16:28:00
It is truly convenient to pass a 0.8 mm Piano wire. I'm pretty selling it, so I'm happy to be able to purchase it.
This review is about item#40356687.
Stop pin of wristwatch band
4
From Japan
On 2016-11-07 11:47:32
For repairing fine parts such as wristwatches, such brass fine wires are appreciated
This review is about item#40356662.
Toy parts
5
From Japan
On 2016-07-02 16:18:07
I used it as a part of a toy. I got sent soon and I am satisfied with the quality well.
This review is about item#40356732.
Tyco of wire
5
From Japan
On 2016-06-07 21:18:03
I cut it, soldered it through a wire and made it to Tyco. Because it is about 5 mm used, it is saved if there is a little short size.
This review is about item#40356705.
Nozzle of gas burner
5
From Japan
On 2016-05-29 19:27:22
A 0.2 mm gas torch hole was necessary, but the 0.2 mm drill is frightening and delicate and difficult to process. Since the outside diameter of this 0.2 mm hole diameter is 0.6 mm, it will be completed by drilling a 0.6 mmφ hole in the shaft which becomes the sheath and inserting this pipe. I am grateful.
This review is about item#40356662.

Related Products