Buy more than* S$200* and get FREE SHIPPING

Brass Round Rod

4.47 (19)
Length (mm)
Material
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Mini-model hoop and star wrap for assembly task of rebar skill test
5
From Japan
On 2017-08-11 14:57:41
When I first made it, I rolled a 2.5 mm rolled item with a vinyl covering for gardening and straightened it into a hoop / star wrap. Although processing is easy, it takes time and effort to make it straight, so I searched for something good and found it as a result of this search. Although the unit price of production was up, it was less expensive and easier to process than stainless steel, making time and effort shorter and labor saving than that. I will use it for guidance, so I will consider purchasing it when I need it in future.
This review is about item#40356741.
Amateur radio antenna material
5
From Japan
On 2017-08-01 15:20:45
The antenna material is exposed to the weather for a long time, but the brass material lasts long, the antenna is easy to process, the solder is easy to attach, and a good antenna has been made.
This review is about item#40356741.
Wire End Production
3
From Japan
On 2017-04-05 16:23:43
It is easy to purchase if there is a short one of about 300 mm.
This review is about item#40356784.
Craft
2
From Japan
On 2017-01-11 15:04:59
I thought whether there was a difference from what is in the home center, but I did not know it in particular. Price is higher for this item.
This review is about item#40356766.
Mounting parts for printed circuit boards (Hiroshige instruments · cable terminals)
1
From Japan
On 2016-09-27 21:51:08
Local home center price: brass · Φ 4.0 mm X 1 M (intersection ± 0.05 mm) is 229 yen -23 yen = 206 yen Brass · Φ 5.0 mm X 1 M (intersection ± 0.05 mm) is 348 yen - 35 yen = 313 yen (discount is cash member special price 10% OFF.) Although other sizes do not check the price, the local home center is cheaper than the brass round bar of the light mall. When purchasing separately with MonotaRO, it costs quite expensive as it costs shipping costs. The tolerance is also more stable than MonotaRO handled goods (light metal). Although I write it many times, please inquire to the maker all the tolerance of the size of metal of MonotaRO handling item, please describe it in item description. Almost every manufacturer tells tolerance when I contact you. If MonotaRO is not willing to investigate, please write down the actual tolerance of the inventory item in the item description. Certainly, among the products handled by MonotaRO, there should have been a digital caliper that can be measured in 1 / 1,000 mm increments. (The MonotaRO brand is 1 / 100mm.) With 1 / 100mm resolution, you can not measure exact tolerance.
This review is about item#40356766.
I cut the screw and used it as a conductor.
5
From Japan
On 2016-08-25 18:10:15
It was able to be used without problems. It is a way to screw a threaded rod made from many books with a nut hole in a brass plate, but there was no problem with accuracy etc.
This review is about item#40356766.
Machine maintenance and others
5
From Japan
On 2016-06-30 18:59:09
It was very good. We will also order other items.
This review is about item#40356757.
Used for feed screw of mini machine tool
4
From Japan
On 2016-02-13 17:16:51
Especially it can be used without problems, until now we have used stainless steel shaft etc, but it is easy to thread cutting (cut off with a die), and it is satisfactory because the feeling of use is also good.
This review is about item#40356766.
cushion
5
From Japan
On 2016-01-17 18:40:57
It is as planned, and we are using no problem.
This review is about item#40356766.
For work
5
From Japan
On 2015-07-17 20:36:19
I have ordered it several times, but it always helps me arrive quickly.
This review is about item#40356741.

Related Products