Buy more than* S$200* and get FREE SHIPPING

Copper Round Pipe

4.25 (16)
Material
C-1220T
...see all>
Product Options
ADD TO CART
Thickness (mm) Pipe Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Pipe Diameter (phi mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 1 300 1Set(2PC) 1 1417 40356802 5.01 SGD
In stock
0.2 1.4 300 1Set(2PC) 1 1418 40356811 5.15 SGD
In stock
0.3 2.1 300 1Set(2PC) 1 1419 40356827 5.36 SGD
In stock
0.5 3 1000 1PC 1 623 40356836 4.61 SGD
In stock
0.5 6 1000 1PC 1 626 40356863 7.85 SGD
In stock
0.5 4 1000 1PC 1 624 40356845 5.62 SGD
In stock
0.5 5 1000 1PC 1 625 40356854 6.78 SGD
In stock
- 0.6 300 1Set(2PC) 1 1416 40356793 4.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Feature
1
From Japan
On 2017-09-02 22:03:38
There is a problem with packing. It is good to put in a long corrugated cardboard containing 1 m pipe, but it is barely pasted on the corrugated cardboard with a masking tape, so it was pretty bumpy under the influence of the impact of the distribution process to Moro It was. This will not be usable. Even if it crooked from the ground it is a problem with that. Although it does not ask for returns etc. because it is troublesome, at the very least I think that you should think about a decent packing method, such as making it independent.
This review is about item#40356836.
Hobby
5
From Japan
On 2017-05-26 03:42:05
I do not sell such a thin Kan other than purchasing the second time.
This review is about item#40356827.
Hobby
5
From Japan
On 2017-05-18 14:28:23
Production of a sailing boat model in the 1700 - 1800 's I have found a good thing that I had given up without such a thin copper pipe so far, it is very useful.
This review is about item#40356811.
Hair clip making
5
From Japan
On 2017-04-15 20:43:00
It is made elaborately. However, I think that it is high for the length.
This review is about item#40356802.
Repair of compressor
4
From Japan
On 2017-02-14 17:13:51
Originally, if I used an annealed copper pipe I ordered it incorrectly and had difficulty in bending work but it was good so I decided to repair it.
This review is about item#40356863.
For hobby
3
From Japan
On 2016-12-17 21:27:43
Purchased for hobby (cooper craft). Quality was also no problem.
This review is about item#40356863.
Processing for hydraulic operation
5
From Japan
On 2016-10-27 16:53:06
It is used for extension etc. of high pressure fluid connection. It can be used with confidence without trouble.
This review is about item#40356863.
Creating engine parts
5
From Japan
On 2016-07-22 19:22:47
There is no problem with price / quality, but please increase the variation of length ... 1m is too long ...
This review is about item#40356845.
For NC machine coolant
3
From Japan
On 2016-06-16 08:47:23
It may be bad to bend, but it has broken if it bends.
This review is about item#40356863.
Air piping
5
From Japan
On 2016-03-02 15:29:52
It is just good and easy to bend
This review is about item#40356836.

Related Products