Buy more than* S$200* and get FREE SHIPPING

Copper Round Rod

4.60 (5)
Length (mm)
1000
Material
C-1100B
...see all>
Product Options
ADD TO CART
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 634 40356897 12.99 SGD
Shipped after 2018-05-28
2 1PC 1 632 40356872 6.99 SGD
Shipped after 2018-05-28
3 1PC 1 633 40356881 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Create electrode
5
From Japan
On 2018-03-06 14:55:06
The convenience of getting what I want is a single item is very appreciated. I am thankful that I got it in a short time and soon I got work done.
This review is about item#40356872.
We used it as part of our measuring instrument parts
3
From Japan
On 2018-01-30 16:07:05
Although there is no opinion especially with this, it is saved when the ingredient (copper content ratio) is described in the catalog etc.
This review is about item#40356872.
I use it for the core of the rotating part of the wood's handmade tape cutter.
5
From Japan
On 2015-04-18 15:03:05
It is quite difficult to live in remote areas and go out to find. The goods do not have problems especially, I am doing it properly, I am quick and cheap, and very polite packing is also very appreciated.
This review is about item#40356897.
Copper electrode rod
5
From Japan
On 2013-12-10 13:49:55
I found copper of good thickness and length. It was saved because the number of days before shipment and the date to use match. And I am grateful for the packing that does not bend copper bars as goods.
This review is about item#40356897.
Sharpin
5
From Japan
On 2013-04-17 13:37:33
Even if things are not handled in the Homecenter, Hardware Store, etc., Monotaro is abundant in items, so we were able to purchase as much needed as we needed. Thank you very much.
This review is about item#40356872.

Related Products