Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eco Angle Black

5.00 (2)
Color
Black
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Hard PS 20x20 1PC 1 159 40356915 2.99 SGD
In stock
2 PS hard 25x25 1PC 1 160 40356924 4.99 SGD
In stock
1 PS hard 15x15 1PC 1 158 40356906 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Removal material for interior painting
5
From Japan
On 2018-06-07 21:39:12
I think that there should be not only 15 x 15 x 4000 but also an angle of 10 x 10 x 4000 size. Construction is very easy to do.
This review is about item#7578848.
Used as the edge of plywood board
5
From Japan
On 2017-12-17 16:19:44
It is used for the edge of the plywood board of the work table. Both hardness and strength are satisfied.
This review is about item#40356906.

Related Products