Buy more than* S$200* and get FREE SHIPPING

Chocolate Color Angle

5.00 (4)
Color
Chocolate
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15x15 1 1PC 1 232 40356967 2.99 SGD
In stock
10x10 1 1PC 1 231 40356951 0.99 SGD
In stock
30x30 - 1PC 1 235 40356994 6.99 SGD
In stock
20x20 - 1PC 1 233 40356976 2.99 SGD
Shipped after 2018-04-26
25x25 - 1PC 1 234 40356985 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Restaurant renovation
5
From Japan
On 2018-01-08 16:37:34
In helping a little floor renovation of a friend's restaurant, purchase as an abandonment of the step. It was easy to cut with a small thread saw and it became beautiful enough to mistake just by sticking with double-sided tape. I am finally finding out finally searching the net, thinking that it can not be handled if the material is too heavy because it is an amateur. This item came in hope, it was very helpful.
This review is about item#40356994.
Used as a measure against moisture resistance of sash window during heating
5
From Japan
On 2015-12-18 18:41:17
It is used as reinforcement window frame of fixed window, the effect is outstanding.
This review is about item#40356985.
Sill of the room
5
From Japan
On 2015-09-16 20:25:30
The corner of the door of the room which was bitten by the rabbit and was tattered returned to beautiful. It is very effective for repair
This review is about item#40356967.
Frames of my own PC case
5
From Japan
On 2015-04-15 22:22:22
15x15 t1 L1000 Good shape accuracy. Right angle, on our use, no problem. No twist. Good processability. Cutting was done with a cutter knife, but it was easy. Also, it was easy to make the cut surface beautiful. I made hole drilling with drill and wooden drill, but this also made it easy without using force. The strength is sufficient. We made it as a frame of parts with a gross weight of about 2 kg, but there is enough strength and there is no distortion. From the above, as us, it was a good item more than I expected.
This review is about item#40356967.

Related Products