Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30x30 2 Rigid PVC 1PC 1 249 40357064 23.99 SGD
Shipped after 2018-06-25
40x40 2 Hard ABS 1PC 1 1600 40357073 8.99 SGD
Shipped after 2018-06-25
50x50 2 Hard ABS 1PC 1 1601 40357082 10.99 SGD
Shipped after 2018-06-25
10x10 1 Rigid PVC 1PC 1 245 40357021 0.99 SGD
Shipped after 2018-06-25
20x20 1.5 Rigid PVC 1PC 1 247 40357046 2.99 SGD
Shipped after 2018-06-25
15x15 1 Rigid PVC 1PC 1 246 40357037 2.99 SGD
Shipped after 2018-06-25
25x25 2 Rigid PVC 1PC 1 248 40357055 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
White Angle
5
From Japan
On 2017-10-02 15:10:46
We used it by coking on the edge of the water stop on the roof! We finished it satisfactorily in a short time work.
This review is about item#40357064.
Wall surface
5
From Japan
On 2017-07-13 13:11:11
It was good to be light. I am glad to choose from several lengths.
This review is about item#40357046.
For corner reinforcement of wall
5
From Japan
On 2017-06-08 12:44:31
It is thin and not conspicuous, it is solidly made. It protects the corners of the wall.
This review is about item#40357046.
For repairing home wallpaper (exit corner part)
2
From Japan
On 2017-03-14 14:56:51
Unfortunately I do not use it because the eyes are not matched. It was white, but it was gray, so it did not match the color of the wallpaper of our house.
This review is about item#40357021.
Gap between ceiling and wall
3
From Japan
On 2016-07-15 02:01:07
I think that it is good to be able to specify the length.
This review is about item#40357082.
Paste to hollow polyca with double sided tape
5
From Japan
On 2016-05-02 22:10:14
The double-sided tape pasted on polycarbonate The color was white with no turbidity or yellowness It was easy to process
This review is about item#40357037.
On the corner of the workplace such as pillars and frames
4
From Japan
On 2013-11-04 20:53:34
If it was exactly 90 degrees, the inner side could also be used for the table, so it was better if that was the case.
This review is about item#40357046.
Used for makeup on the corner
3
From Japan
On 2013-10-10 15:43:27
Thank you for your quick response. I was still in construction, but I was ready with plenty of time. Although it is a product, 1 m standard has many losses I would like it to be a multiple of 30 mm.
This review is about item#40357055.
Damage prevention of wall corner
5
From Japan
On 2013-09-26 13:10:53
It may be cheap in terms of price. There is no particular problem with goods.
This review is about item#40357082.
As blindfold of LED tape light
3
From Japan
On 2013-06-19 13:13:36
It is different from the use as the original angle, but it was used as a blindfold so that the light source does not enter the eye directly when installing the LED tape light. Since the LED tape light which is usually sold is mostly 1 cm wide, it was able to be used without problems. The tag seal is stuck on the inside, but I was concerned about the point that it is hard to peel off and the adhesive remains.
This review is about item#40357021.

Related Products