Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Transparent PET Angle

4.17 (6)
Color
Clear
Length (mm)
1000
Material
Rigid PET
...see all>
Product Options
ADD TO CART
Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x10 0.8 1PC 1 237 40357091 2.99 SGD
In stock
20x20 1.2 1PC 1 239 40357116 4.99 SGD
In stock
15 x 15 1 1PC 1 238 40357107 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Set so that paper etc. does not get into the gap under the cabinet
5
From Japan
On 2018-02-01 22:15:13
It was good in appearance, it was easy to process (cut) and install (double-sided tape).
This review is about item#40357107.
Edge protection
5
From Japan
On 2017-08-18 00:09:15
To prevent scratches during construction, double-sided tape is attached to the edge of the equipment. There is a hand called a safety cushion, but its original purpose is safe so it is expensive and it becomes bulky. If this is about 1 mm thick it can be reused without bulky, it will protect the edge firmly.
This review is about item#40357091.
To self-made tools and parts of works
5
From Japan
On 2017-05-06 11:33:56
I arrived with the feeling that I found a good one, and I have inflated my expectations in various ways. Although I was worried at the beginning as to whether it was usable or not, it was not so expensive so I tried to purchase it. There is a sense of stability as expected. (However, although there is some feeling of fluffy peculiar to pet material, I like it pretty much). The first thing I used was cut and pasted into an acrylic ruler with a cutter guide and attached a fingertip guard. Until then, since it was a type without a fingertip guard, it was scary when the cutting edge ridden in the ruler excessively. It became convenient. It gives you the feeling of security as expected and you can actually use it as it is. (However, because it will be scraped if the cutting edge hits frequently, a little clearance will be made in relation to the flow line of the blade.) With this, "As One Triangular Adhesion Reinforcing Bar" https://www.monotaro.com/g/00250769/ When combined, the strength and stability further increases, and the sense of security is also improved. After that, I used it several times as a part of my work. If it is affixed as a reinforcement of a folded part such as a PP board, angle, strength and stability will be improved. This is also used in combination with "As One Triangle Adhesion Reinforcing Bar" depending on the situation. It is user-friendly to cut with a cutter. (Although there are a few tips to cut cleanly, there is a way to scrape burrs at cutting with a blade back, but polishing with # 800 to # 1000 polishing paper will improve the touch. In some cases it is better to round the quadrangle)
This review is about item#40357091.
Joint part between the face and the face of acrylic case of architectural model
3
From Japan
On 2016-05-17 23:34:38
It is specified as a member of the mark. Actually, 10 mm is too wide, so we cut it to 5 mm with a special cutter. It is saved if there is 5 mm width · · ·
This review is about item#40357091.
Wall corner reinforcement
2
From Japan
On 2015-08-25 14:44:22
Strength is lower than previous purchase
This review is about item#40357091.
As a product guide
5
From Japan
On 2014-12-15 13:14:37
We changed product guide from aluminum angle to this product. Because it is transparent, products are not hidden when products line up, making appearance inspection easier.
This review is about item#40357107.

Related Products