Buy more than* S$200* and get FREE SHIPPING

PVC Square Bar, Ivory

5.00 (7)
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x12 1PC 1 270 40357125 3.99 SGD
Shipped after 2018-04-23
10x20 1PC 1 272 40357143 8.99 SGD
Shipped after 2018-04-23
10x12 1PC 1 271 40357134 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Production of science experimental instruments
5
From Japan
On 2017-11-25 09:35:46
Easy to use as it is easier to process and tap is made, even more if it has more size.
This review is about item#40357143.
Room interior
5
From Japan
On 2017-10-27 23:10:30
It can be widely used in various scenes, such as hiding indoor gaps or making it a plate for raising. It is lightweight and easy to process.
This review is about item#40357125.
It is scheduled to be used as a squirrel by screwing in a lattice pattern
5
From Japan
On 2017-06-26 10:45:28
Since I have not used it yet, I can not say anything, but it was softer than I imagined Processing was easy, but I am a little worried about strength.
This review is about item#40357125.
Production of frame of speaker's saran net
5
From Japan
On 2017-06-11 14:52:58
Cut it into dimensions, bond it with PVC adhesive and make framework and paste saran cloth. I attached it to the speaker with a dowel. It is a satisfactory finish.
This review is about item#40357143.
For Hobby (RC)
5
From Japan
On 2017-05-16 10:24:13
I use it as a substitute for square as a hobby (radio control). First of all, hardness is just good enough to cut and process with a cutter, and strength is sufficient and it is stronger than wood. Wood screws can also be used. It can strongly fix with plastic · rubber type adhesive.
This review is about item#40357125.
Kitchen accessories drawer rail
5
From Japan
On 2017-02-19 16:39:26
Size is perfect, strength is enough, it seems like it was tailored. I am satisfied.
This review is about item#40357125.
Used as part of sample board for exhibition use
5
From Japan
On 2014-07-15 13:18:45
A sticker is affixed to a part of the bar, and the adhesive remains when it is peeled off. As this becomes dirty, it may be better to consider the type of seal. Although I was not worried as usability, there was slight dirt and dent.
This review is about item#40357134.

Related Products