Buy more than* S$200* and get FREE SHIPPING

Black Round Pipe

4.47 (15)
Length (mm)
1000
Material
Hard ABS
...see all>
Product Options
ADD TO CART
Pipe Outside Diameter (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Outside Diameter (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 2 1PC 1 300 40357177 3.99 SGD
In stock
12 2 1PC 1 301 40357186 3.99 SGD
In stock
21 2 1PC 1 304 40357213 6.99 SGD
In stock
24 2 1PC 1 305 40357222 7.99 SGD
In stock
30 2 1PC 1 307 40357247 9.99 SGD
In stock
15 2 1PC 1 302 40357195 4.99 SGD
In stock
18 2 1PC 1 303 40357204 5.99 SGD
In stock
27 - 1PC 1 306 40357231 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Repair of rod
3
From Japan
On 2018-02-18 16:11:30
It was lighter than expected and had strength and elasticity. The dimensional precision was also quite high, and it was easy to process
This review is about item#40357222.
For wild boar traps
3
From Japan
On 2018-02-05 17:57:55
I bought but I could not find a cap that hit this pipe
This review is about item#40357186.
To repair the motorcycle's cowl
5
From Japan
On 2017-09-25 18:05:42
Purchased because it can be glued with acetone. I was sent along with other goods but it arrived pretty big and I had a lot of trouble to disassemble. Perhaps it would be easier for someone else to summarize themselves with only shorts.
This review is about item#40357177.
PET Bottle Usage Model Used for side buoyancy device of tug boat.
5
From Japan
On 2017-04-26 15:54:14
It was a suitable material, if it was over 40 mm diameter it was easier to use.
This review is about item#40357247.
Used for mast of antenna
5
From Japan
On 2017-02-25 02:20:27
It has enough strength and it is easy to cut with a pipe cutter. Light weight and cheap.
This review is about item#40357247.
Space substitution for AA batteries
5
From Japan
On 2016-12-19 16:53:29
I am also using a cordless soldering iron, but the frequency of battery replacement is much more wired. At that time, this pipe is used for filling up empty space (required insulation). With this, I made it possible to use both battery and external power supply well. I initially thought that one with a diameter of 1 mm was good, but it could be used without problems. If there is a fold, I will disclose it to HP as a processing reference example.
This review is about item#40357186.
As a material of goods
4
From Japan
On 2016-12-14 14:45:49
Although it is light, it has strength and is good. I am always placing orders. Barcode is difficult to peel off, and sticky leaves remain after peeling off, so it's quite a hassle because it uses dropper with medicine every time to use it. If you change the barcode to something that can be cleaned cleanly, or if it is impossible to purchase such as 10-piece entry, I would like you to paste the barcode only to the outer bag.
This review is about item#40357186.
Rubber string cover
2
From Japan
On 2016-01-18 17:46:28
It's ok except to struggle to peel off the protective film
This review is about item#40357195.
roller
5
From Japan
On 2015-09-23 11:51:17
Light, strength, flexibility (songs are never done) Processability together GOOD! I think use is variously easy to handle.
This review is about item#40357231.
Used as a protective cover for a modified round bar D10
5
From Japan
On 2015-09-18 01:40:12
Kamoi Kamoi? I hang it with something like a frying pan that I do not use much. Self satisfaction is high, thank you.
This review is about item#40357195.

Related Products