Buy more than* S$200* and get FREE SHIPPING

Internal Gear Head

Reduction Ratio
1:10
...see all>
Product Options
ADD TO CART
Shaft Shape Type Compatible RoHS Directive Gear Head Mounting Angle Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Shape Type Compatible RoHS Directive Gear Head Mounting Angle Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GN Pinion Parallel shaft (Motor output) 15W Correspondence 70 1PC 1 3GN10XS 35441052 83.99 SGD
Shipped after 2018-01-31
GN Pinion Parallel shaft (Motor output) 25W Correspondence 80 1PC 1 4GN10XS 35441664 84.99 SGD
Shipped after 2018-02-01
GN Pinion Parallel shaft (Motor output) 6W Correspondence 60 1PC 1 2GN10XS 35440842 78.99 SGD
Shipped after 2018-02-01
GN gear cutting Parallel axis (Motor output) 40W Support 90 1PC 1 5GN10XS 35441874 109.99 SGD
In stock
ADD TO CART

Related Products