NoteBuy more than* S$200* and get FREE SHIPPING

Thermocouple

Caution
* Use the sleeve portion within the range of 0 ~ 90 degree C. * Do not use in a corrosive gas atmosphere.
Purpose
For measuring and control of temperature
Compensation Conductor
Glass braid covering / KCC over 2-H (VX over H)
Dimensions SL (mm)
35
Dimensions SD (mm)
8.0
Temperature Measuring Junction
Ungrounded form
Tolerance
Class 2
Normal Temperature (deg C)
750
Material (Sheath)
SUS316
Dimension D (phi mm)
3.2
Dimensions L (mm)
50
Type
Sheath type
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HTK0235 40364256 -
Discontinued
[x]

Related Products