Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Shading for Surface Liquid Filters

5.00 (1)
Shading Degree when Power Off
#5
Light Shielding Degree when Radioscopy
#3
...see all>
Product Options
ADD TO CART
Return Speed (sec) Type Light Shieling Speed (sec) Screen Size Degree of Shading Battery life (hours) Power Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Return Speed (sec) Type Light Shieling Speed (sec) Screen Size Degree of Shading Battery life (hours) Power Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1/10000 seconds (23 deg C at the time) 45mmx93mm # 5, # 8, # 9 # 13 (variable) About2800 Two + solar lithium 3V x -5 to +55 150 1PC 1 9100V 500005 40380541 419.99 SGD
Shipped after 2018-06-25
- - 1/10000 seconds (23 deg C at the time) 73mmx107mm # 5, # 8, # 9 # 13 (variable) About2000 Two lithium 3V x -5 to +55 180 1PC 1 9100XX 500025 40380523 589.99 SGD
Shipped after 2018-06-28
0.04-1.3 (variable / at 23 deg C) For 9100X 1/10000 ( at 23 deg C ) 54mmx107mm # 5, # 8, #9-#13 (Adjustable) About 2,500 Lithium 3V x 2 + solar battery -5 - +55 165 1PC 1 9100X 500015 40380532 509.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2015-02-16 08:44:56
During the work on the other day, I bumped the liquid crystal surface and damaged it and replaced it. The price is somewhat high, but the feeling of use is the highest. I can work without stress. Because I use it every day, I want to use good things.
This review is about item#40380523.

Related Products