Buy more than* S$200* and get FREE SHIPPING

Aluminum E Type Above Rail

4.00 (1)
Finishing
Alumite finish
Flute Width (mm)
4.5
Height (mm)
8
Thickness (mm)
1
Width (mm)
12
Length (mm)
1000
Material
6063 Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 588 40360205 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Processing of signboard
4
From Japan
On 2014-10-23 13:37:46
It is a series in the home center. I am thankful that there are abundant handling items. Please handle items of 2 m in length. Please.
This review is about item#40360205.

Related Products