Buy more than* S$200* and get FREE SHIPPING

Aluminum H-Channel

Finishing
Anodized finish
Flute Width (mm)
5.4
Thickness (mm)
1.2
Width (mm)
25
Length (mm)
1000
Material
6063 aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 576 40360135 8.85 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products