Buy more than* S$200* and get FREE SHIPPING

Aluminium Border

4.33 (3)
Width (mm)
25
Length (mm)
1000
Material
6063 Aluminum
...see all>
Product Options
ADD TO CART
Finishing Flute Width (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Flute Width (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Anodized finish - - 1PC 1 1205 40360275 7.99 SGD
In stock
Anodized finish - - 1PC 1 1206 40360284 8.99 SGD
In stock
Anodized finish - - 1PC 1 585 40360196 8.99 SGD
In stock
Anodized finish 8 1.2 1PC 1 584 40360187 6.99 SGD
In stock
Alumite finish 6 1.2 1PC 1 583 40360171 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To the protective member of the dump truck
4
From Japan
On 2016-05-23 17:45:41
Although I am very satisfied with the product, I am not conforming to the use of this time unfortunately the size does not match with the mistake at the time of ordering, but I think about use for another purpose.
This review is about item#40360275.
To the drainage of the concrete framing parapet corner
4
From Japan
On 2016-04-29 16:39:12
Although it sells only 1 meter, it is good if there is a long article of 1800th place, but wall thickness is easy to process, alumite processing is also good so.
This review is about item#40360284.
Rail for exhibition of panel pasted photos
5
From Japan
On 2014-09-07 08:47:35
I think that cost performance is high because the dimensional accuracy is high and the texture of the surface finish is also good.
This review is about item#40360171.

Related Products