Buy more than* S$200* and get FREE SHIPPING

PVC Angle, Grain

3.00 (1)
Finishing
Grain pattern print
Height (mm)
15
Thickness (mm)
1
Width (mm)
15
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 026 40359094 3.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Corner repair
3
From Japan
On 2016-02-09 15:05:34
It is planned to prevent the reoccurrence of corner repair where horn rubbed by vacuum cleaner etc. Since it is a kind of print feeling anyway, it is good if there are other variations a little more.
This review is about item#40359094.

Related Products