Buy more than* S$200* and get FREE SHIPPING

Glass Door Rails 5 Under

4.25 (4)
Flute Width (mm)
6
Height (mm)
4.5
Width (mm)
17
Length (mm)
1000
Material
Hard PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 126 40359191 1.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2015-04-13 13:36:51
Easy-to-use is a good article.
This review is about item#40359191.
Thermal insulation for DIY in the window
4
From Japan
On 2014-12-26 13:40:18
Use as a slide rail of 4mm hollow polycarbonate. Processing can also be in the order of cutter, easy. If much merchandise of 2M should be noted that it was good. In the stretched and peel off the double-sided tape I have been peeling off the upper side of the rail. It is a good idea to use what little strong.
This review is about item#40359191.
Rail slid the Pradhan
3
From Japan
On 2014-10-11 07:14:24
Easy to use and there is a 2m thing.
This review is about item#40359191.
DIY
5
From Japan
On 2013-01-09 20:22:39
Please to be stock of long object.
This review is about item#40359191.

Related Products