Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Glass Door Rails 5 Above

4.40 (5)
Flute Width (mm)
6
Height (mm)
10
Width (mm)
17
Length (mm)
1000
Material
Hard PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 125 40359182 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Dual in double window with DIY
5
From Japan
On 2015-07-16 15:18:06
It is cheap, it is long because it is long because it is delicious because it is delicious It made with double window with glittering polka But slippage is satisfactory without problems If it is with double-sided tape it may be convenient
This review is about item#40359182.
Furniture production
5
From Japan
On 2015-04-13 13:35:57
It is usability goods.
This review is about item#40359182.
Rail sliding Prada
3
From Japan
On 2014-10-11 07:14:57
Easy to use with 2 m items.
This review is about item#40359182.
DIY
5
From Japan
On 2013-01-09 20:25:35
Please inventory long items
This review is about item#40359182.
Homebrew Hollow Polyca Pradan Thermal insulation window 4 to 4.5 mm resin rail for thickness
4
From Japan
On 2012-12-18 01:30:46
It is convenient to use as a rail that slides the twin carbonate board.
This review is about item#40359182.

Related Products