Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass Door Catch Part

4.20 (5)
Finishing
Paste grain pattern sheet
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 145 40359243 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used as glass pull tab in cupboard
5
From Japan
On 2018-06-20 18:08:09
It is fitted in 3mm Tower glass, and it does not pull out. (If you worried it would be perfect if thin double-sided tape is pasted place in some places)
This review is about item#40359243.
Replacement of glass sliding doors in cupboards
5
From Japan
On 2018-02-17 17:47:57
Since the width of the glass sliding doors is about 300 こと, it did not come off without using the adhesive, it was able to be installed just fine.
This review is about item#40359243.
Used for pull hands of acrylic board
3
From Japan
On 2016-02-24 20:46:51
Good installation and easy
This review is about item#40359243.
Glass sliding doors in cupboards
4
From Japan
On 2015-02-27 19:41:47
I bought it for customers saying that pulls carved into glass are hard to use. I was pleased that it became easy to open.
This review is about item#40359243.
Joinery work
4
From Japan
On 2014-05-23 14:22:44
Less variation in color, design etc.
This review is about item#40359243.

Related Products