Buy more than* S$200* and get FREE SHIPPING

Gray Punch Carpet Retainer

5.00 (1)
Height (mm)
6.4
Thickness (mm)
1.2
Width (mm)
35
Length (mm)
1000
Material
Soft EVA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 154 40359261 6.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carpet prevention
5
From Japan
On 2016-08-12 18:02:16
Although I thought that it was very good, because there was a person with bad habits, it got out of place, so we stopped winding several places from the back of the floor warming carpet to the top of the presser foot.
This review is about item#40359261.

Related Products