Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Material Height (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Height (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Rigid PVC 30 1.2 1PC 1 311 40359575 4.99 SGD
In stock
5 Hard PVC 15 0.7 1PC 1 310 40359566 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When wall fusagas are taken as a countermeasure against cold
5
From Japan
On 2017-11-30 16:59:15
I used it on both sides to eliminate the bending of Pradan. Because the price was also cheap and the goods were solid, the finish was very good.
This review is about item#40359566.
Used for dust cover and rail portion of polycarbonate (thickness 4 mm)
4
From Japan
On 2016-04-11 16:09:55
It was used for the double-glazed windows. I pushed it obliquely from the edge and tried to fit it gradually but it was difficult to get caught in the groove of polycarbonate It tried also a method to slide, but when I slid it about 90 cm the friction becomes very strong and it will fit in to the end was difficult (even taking the oil was the same) (be glad pulled with pliers) and finally the successful method, put the two cards (material such as cash card) to the binder, polycarbonate while sandwiched by slide the card alternately in a way that will elaborate fit and crackled so as to push the binder, a seal such as a bar code is attached directly to the binder the work of 1m was terminated in about 30 seconds we have it in advance Dora because there is a case to be Nechonecho when you peel off as it is Since yer that was removed from the warm
This review is about item#40359566.
Used as a measure against moisture resistance of sash window during heating
5
From Japan
On 2015-12-18 18:32:43
It is used as an end frame of a polycarbonate hollow board for double glazing and excellent in moisture resistance effect.
This review is about item#40359566.

Related Products