Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Glass Door Rail

5.00 (2)
Flute Width (mm)
4
Height (mm)
5
Width (mm)
14
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 134 40359216 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For BOX shelf sliding doors
5
From Japan
On 2018-03-10 17:56:25
Although I was worried about cracking because it was thin, there was also more strength than I imagined Cut was able to be done firmly. Acrylic slip between is good and I am satisfied very much. This cheapness is very appreciated.
This review is about item#40359216.
Experiment prototype of inner window of double window
5
From Japan
On 2013-05-16 11:25:54
PET plate was used to achieve the initial objectives, but Pyeong · Puyong of the PSP plate (plaque) has been left as an issue in the future.
This review is about item#40359216.

Related Products