Buy more than* S$200* and get FREE SHIPPING

White Glass Door Rail

5.00 (5)
Flute Width (mm)
6
Height (mm)
4.5
Width (mm)
17
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 144 40359234 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for double window production of apartment
5
From Japan
On 2017-12-24 22:13:14
It is very helpful to us that there is no white glass door rail at your company.
This review is about item#40359234.
For making inside windows of hollow poly (4 mm)
5
From Japan
On 2017-11-27 15:25:56
Sliding is also good, and it is attached to the window frame with double-sided tape, so it was easy to make the inner window. I would like to purchase it again. Because the length was insufficient, I used it in two pieces, but since the hollow polyca is light, I am satisfied enough to function fully as a sliding door without getting caught even at seams.
This review is about item#40359234.
Double glazed windows on rails
5
From Japan
On 2016-04-11 16:18:27
Satisfied with a very solid material than I had imagined It was a color that said color was also pure white Separately, "PVC Mall (White) with tape (Order code 35709651)" for measures to clear the gap between the two windows Although I ordered, because I was slightly cream colored rather than white, I could not get a sense of unity (it may be individual differences)
This review is about item#40359234.
Used as a measure against moisture resistance of sash window during heating
5
From Japan
On 2015-12-18 18:35:25
It is outstandingly effective to use for double rail sliding door rails for moisture resistance measure.
This review is about item#40359234.
Double window
5
From Japan
On 2014-10-12 22:07:27
Purchase for double-glazed windows of room protection against cold. I am happy that you can easily install it with double sided tape both up and down.
This review is about item#40359234.

Related Products