Buy more than* S$200* and get FREE SHIPPING

White Glass Door Rail

4.67 (6)
Flute Width (mm)
6
Height (mm)
10
Width (mm)
17
Length (mm)
1000
Material
Rigid PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 143 40359225 3.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For making inside windows of hollow poly (4 mm)
5
From Japan
On 2017-11-27 15:26:33
Sliding is also good, and it is attached to the window frame with double-sided tape, so it was easy to make the inner window. I would like to purchase it again. Because the length was insufficient, I used it in two pieces, but since the hollow polyca is light, I am satisfied enough to function fully as a sliding door without getting caught even at seams.
This review is about item#40359225.
Double glazed windows on the rails
5
From Japan
On 2016-04-11 16:19:17
I was satisfied with a solid material than I imagined
This review is about item#40359225.
Used as a measure against moisture resistance of sash window during heating
5
From Japan
On 2015-12-18 18:37:33
Used for rails for double window sliding doors, the effect is outstanding.
This review is about item#40359225.
Inner window production
5
From Japan
On 2015-07-29 20:57:18
It is cheap and easy to use.
This review is about item#40359225.
Double window
5
From Japan
On 2014-10-12 22:06:01
Purchase to make double glazing windows for wind protection against cold. I am satisfied that it can be installed easily with double-sided tape.
This review is about item#40359225.
Rail sliding Prada
3
From Japan
On 2014-10-11 07:13:32
Easy to use if there are 2 m items.
This review is about item#40359225.

Related Products