Buy more than* S$200* and get FREE SHIPPING

PVC Angle, Oak

5.00 (1)
Finishing
In other stuck grain pattern sheet
Thickness (mm)
1.3
Length (mm)
1000
Material
Rigid PVC + soft PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1634 40359821 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scratch repair of door
5
From Japan
On 2017-09-26 14:54:29
I am thankful for arrival of goods. I also like the color of the place to be repaired and I like it very much. Just when arrival the angle angle was not 90 degrees, the difference was 55 degrees and it was severe when the correction did not do. (Pressing during packing was tight)
This review is about item#40359821.

Related Products