Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Angle, Wall Shelf Edge

5.00 (2)
Finishing
Paste grain pattern sheet
Height (mm)
19
Thickness (mm)
3
Width (mm)
19
Length (mm)
1000
Material
Hard ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 002 40359024 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For installation
5
From Japan
On 2016-06-11 07:45:39
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#40359024.
Prevent scratches on wall corners
5
From Japan
On 2016-01-11 20:53:23
I used a cheek color to match the color of the door and sash. I was able to paste without discomfort and I loved it very much.
This review is about item#40359024.

Related Products